Shop All Needle Nose Pliers
Aven
Pliers Chain, Nose, 6", Ser. Jaws
Mfr # 10333
Zoro # G8775247
product price: $15.79
/ea
$15.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 152mm
- Jaw Width 7mm
- Features Box Joint Construction Provides Superior Jaw Alignment and Durability; Induction Hardened Jaws; Dual Leaf Springs
- Material Stainless Steel
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aven
- MFR # 10333
- Zoro # G8775247
- UPC # 766955311010
- Country of Origin Pakistan
- Category Needle Nose Pliers
Dimensions
Overall Length | 152mm |
Jaw Width | 7mm |
Details
Features | Box Joint Construction Provides Superior Jaw Alignment and Durability; Induction Hardened Jaws; Dual Leaf Springs |
Material | Stainless Steel |
Number of Pieces | 1 |
Handle Type | ESD Safe Cushioned Grip |
Joint Type | Box |
Item | Pliers Chain,Nose,6",Ser. Jaws |
Description
Pliers Chain,Nose,6 In.,Ser. Jaws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO GN807-M4-23-B-NI Spindle Assembly (807-M4-23-B-NI)
- VERMONT GAGE Pin Gage, Minus, 0.0600 In, Black (911206000)
- OSG Thread Forming Tap, #12-24, Bottoming, Oxide, 0 Flutes (1400122801)
- DEWALT Cable Stripper Kit, 20 V w/ BONUS BATTERY (DCE151TD1/DCB205)
- AVEN 4 1/2 in Bent Needle Nose Plier ESD Safe Cushioned Grip Handle (10309)
- AVEN Pliers Bent, Nose, 4-1/2", Serrated Jaws (10310)
- AVEN Pliers Needle, Nose, 5-3/4" Ser Jaws (10314)
- AVEN Pliers Bent Needle, Nose, 6", Serrated (10953)
- AVEN Pliers Flat, Nose, 4-1/2", Smooth Jaws (10303)
- AVEN Pliers Chain, Nose, 4-1/2" Smooth Jaws (10301)
- KLEIN TOOLS 8 9/16 in J203 Needle Nose Plier, Side Cutter Plastic Dipped Handle (J203-8)
- Aven Pliers