Shop All Needle Nose Pliers
Aven
Pliers Chain, Nose, 5" Smooth Jaws
Mfr # 10302
Zoro # G8775536
product price: $18.79
/ea
$18.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 127mm
- Jaw Width 7.3mm
- Features Box Joint Construction Provides Superior Jaw Alignment and Durability; Induction Hardened Jaws; Dual Leaf Springs
- Material Stainless Steel
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aven
- MFR # 10302
- Zoro # G8775536
- UPC # 766955310600
- Country of Origin Pakistan
- Category Needle Nose Pliers
Dimensions
Overall Length | 127mm |
Jaw Width | 7.3mm |
Details
Features | Box Joint Construction Provides Superior Jaw Alignment and Durability; Induction Hardened Jaws; Dual Leaf Springs |
Material | Stainless Steel |
Number of Pieces | 1 |
Handle Type | ESD Safe Cushioned Grip |
Joint Type | Box |
Item | Pliers Chain,Nose,5" Smooth Jaws |
Description
Pliers Chain,Nose,5 In. Smooth Jaws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON Long Hard Handle Black Oxide Blade Screwdriver Set, 6-Piece (#1-#3, 3/16-5/16 in.) (DRV40118)
- SUMITOMO Triangle Turning Insert, Triangle, 3/8 in, TPMN, 0.0312 in, Carbide (TPMN322-AC420K)
- VESTIL Portable Tool Box, Aluminum, 37" W x 26" D x 25" H (APTS-2436)
- DICKIES 35-Pocket Bucket Organizer With Drill Holster (57103)
- AVEN Pliers Round, Nose, 4-1/2", Smooth Jaws (10305)
- AVEN Pliers Bent, Nose, 6" Long Smooth Jaws (10313)
- AVEN Pliers Bent, Nose, 4-1/2", Serrated Jaws (10310)
- AVEN Pliers Parallel Flat, Nose, 5", w/Cutter (10761)
- AVEN 4 1/2 in Bent Needle Nose Plier ESD Safe Cushioned Grip Handle (10309)
- AVEN Pliers Round, Nose, 6", Smooth Jaws (10334)
- KNIPEX 6 1/4 in 30 Long Nose Plier Multi-Component Grip Handle (30 35 160)
- Aven Pliers