Shop All Needle Nose Pliers
Aven
Pliers Chain, Nose, 5", Serrated Jaws
Mfr # 10308
Zoro # G8775649
product price: $16.35
/ea
$16.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 127mm
- Jaw Width 7.3mm
- Features Box Joint Construction Provides Superior Jaw Alignment and Durability; Induction Hardened Jaws; Dual Leaf Springs
- Material Stainless Steel
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aven
- MFR # 10308
- Zoro # G8775649
- UPC # 766955310686
- Country of Origin Pakistan
- Category Needle Nose Pliers
Dimensions
Overall Length | 127mm |
Jaw Width | 7.3mm |
Details
Features | Box Joint Construction Provides Superior Jaw Alignment and Durability; Induction Hardened Jaws; Dual Leaf Springs |
Material | Stainless Steel |
Number of Pieces | 1 |
Handle Type | ESD Safe Cushioned Grip |
Joint Type | Box |
Item | Pliers Chain,Nose,5",Serrated Jaws |
Description
Pliers Chain,Nose,5 In.,Serrated Jaws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ALLWAY 1-1/2" T-Series Stiff Putty Knife, All Steel (T15S)
- YG-1 TOOL CO 120 Deg Nc Spotting Drill 8% Cobalt (2161L)
- URREA Full polished 12-pt combination wrench set 15PC mm (1200FM)
- DEWALT 20V MAX* XR(R) 7 in. Cordless Variable-Speed Rotary Polisher Kit (DCM849P2)
- AVEN Pliers Chain, Nose, 5" Smooth Jaws (10302)
- AVEN Pliers Round, Nose, 6", Smooth Jaws (10334)
- AVEN Pliers Chain, Nose, 5", Long Smooth Jaws (10311)
- AVEN Pliers Chain, Nose, 4-1/2" Serrated Jaws (10307)
- AVEN Pliers Flat, Nose, 5", Smooth Jaws (10304)
- AVEN Pliers Round, Nose, 5", Smooth Jaws (10306)
- WILLIAMS Williams Duckbill Plier, Short Nose, 8" (PL-149C-TH)
- Aven Pliers