Shop All Needle Nose Pliers
Aven
Pliers Chain, Nose, 5", Long Serrated
Mfr # 10311S
Zoro # G8775256
product price: $15.19
/ea
$15.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 127mm
- Jaw Width 6.5mm
- Features Box Joint Construction Provides Superior Jaw Alignment and Durability; Induction Hardened Jaws; Dual Leaf Springs
- Material Stainless Steel
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aven
- MFR # 10311S
- Zoro # G8775256
- UPC # 766955310747
- Country of Origin Pakistan
- Category Needle Nose Pliers
Dimensions
Overall Length | 127mm |
Jaw Width | 6.5mm |
Details
Features | Box Joint Construction Provides Superior Jaw Alignment and Durability; Induction Hardened Jaws; Dual Leaf Springs |
Material | Stainless Steel |
Number of Pieces | 1 |
Handle Type | ESD Safe Cushioned Grip |
Joint Type | Box |
Item | Pliers Chain,Nose,5",Long Serrated |
Description
Pliers Chain,Nose,5 In.,Long Serrated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VERSADRIVE HMT Spiral Flute Combi Drill-Tap 5/16-18 UNC (301126-0060)
- SK PROFESSIONAL TOOLS 1/2 in Drive, 28mm 6 pt Metric Socket, 6 Points (48228)
- INNOVATIVE COMPONENTS T Knob, 10-24 Thread Size, 1/3"L, Thru Tap, Steel (GN04----T1A--21)
- WILLIAMS Williams Roll Bar, 18" (C-718)
- AVEN Pliers Round, Nose, 6", Smooth Jaws (10334)
- AVEN Pliers Flat, Nose, 5", Smooth Jaws (10304)
- AVEN Pliers Chain, Nose, 5", Serrated Jaws (10308)
- AVEN Pliers Chain, Nose, 6", Ser. Jaws (10333)
- AVEN Long, Nose, 4-3/4", Serrated, w/Cutter (10315)
- AVEN Pliers Bent Needle, Nose, 6", Serrated (10953)
- STANLEY Basic Long Nose Cutting Pliers – 8" (84-102)
- Aven Pliers