Shop All Needle Nose Pliers
Aven
Pliers Chain, Nose, 4-1/2" Serrated Jaws
Mfr # 10307
Zoro # G8775676
product price: $15.15
/ea
$15.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 114mm
- Jaw Width 6.5mm
- Features Box Joint Construction Provides Superior Jaw Alignment and Durability; Induction Hardened Jaws; Dual Leaf Springs
- Material Stainless Steel
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aven
- MFR # 10307
- Zoro # G8775676
- UPC # 766955310662
- Country of Origin Pakistan
- Category Needle Nose Pliers
Dimensions
Overall Length | 114mm |
Jaw Width | 6.5mm |
Details
Features | Box Joint Construction Provides Superior Jaw Alignment and Durability; Induction Hardened Jaws; Dual Leaf Springs |
Material | Stainless Steel |
Number of Pieces | 1 |
Handle Type | ESD Safe Cushioned Grip |
Joint Type | Box |
Item | Pliers Chain,Nose,4-1/2" Serrated Jaws |
Description
Pliers Chain,Nose,4-1/2 In. Serrated Jaws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIBOR 4'' x 2 TCT Annular Cutter (272128)
- BLACK & DECKER Navigator Combo Set (74-598)
- MAYHEW Bearing Race Punch, Steel, 7/16in. Tip (24548)
- INGERSOLL-RAND 11 Piece 1/4 Inch Drive Deep Socket Set - Metric 6-Pt (752045X)
- AVEN Pliers Bent, Nose, 6" Long Smooth Jaws (10313)
- AVEN Pliers Round, Nose, 4-1/2", Smooth Jaws (10305)
- AVEN Pliers Parallel Action, 8" Flat, Nose (10756)
- AVEN Pliers Chain, Nose, 5", Long Serrated (10311S)
- AVEN Pliers Bent, Nose, 4-1/2", Serrated Jaws (10310)
- AVEN Pliers Needle, Nose, 5-3/4" Ser Jaws (10314)
- CRESCENT 5" Mini Dipped Handle Long Nose Pliers (5MLNDG)
- Aven Needle Nose Pliers