Shop All Needle Nose Pliers
Aven
Pliers Bent, Nose, 5", Smooth Jaws
Mfr # 10312
Zoro # G8775271
product price: $17.19
/ea
$17.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 130mm
- Features Box Joint Construction Provides Superior Jaw Alignment and Durability; Induction Hardened Jaws; Dual Leaf Springs
- Material Stainless Steel
- Number of Pieces 1
- Handle Type ESD Safe Cushioned Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aven
- MFR # 10312
- Zoro # G8775271
- UPC # 766955310761
- Country of Origin Pakistan
- Category Needle Nose Pliers
Dimensions
Overall Length | 130mm |
Details
Features | Box Joint Construction Provides Superior Jaw Alignment and Durability; Induction Hardened Jaws; Dual Leaf Springs |
Material | Stainless Steel |
Number of Pieces | 1 |
Handle Type | ESD Safe Cushioned Grip |
Joint Type | Box |
Item | Pliers Bent,Nose,5",Smooth Jaws |
Description
Pliers Bent,Nose,5 In.,Smooth Jaws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MITUTOYO Head Assy, for Ht/Bm, 0.65-0.8" (04AZA722)
- HHIP R8 Collet & Tool Tray (3900-1601)
- J.W. WINCO GN452.1-51-19-3/8X16-55 Rubber Bumper Stainless, Threaded Stud (452.1-51-19-3/8-55)
- LYNDEX-NIKKEN ER Collet, 5C (560-001S)
- AVEN Pliers Chain, Nose, 5", Long Serrated (10311S)
- AVEN Pliers Round, Nose, 4-1/2", Smooth Jaws (10305)
- AVEN Pliers Chain, Nose, 5" Smooth Jaws (10302)
- AVEN Pliers Flat, Nose, 4-1/2", Smooth Jaws (10303)
- AVEN Pliers Round, Nose, 6", Smooth Jaws (10334)
- AVEN Pliers Chain, Nose, 4-1/2" Smooth Jaws (10301)
- GEARWRENCH 5-1/2" Mini Dual Material Needle Nose Pliers (82002D)
- Aven Pliers