Shop All Needle Nose Pliers
Aven
Pliers Bent, Nose, 4-1/2", Serrated Jaws
Mfr # 10310
Zoro # G8775518
$16.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 114mm
- Features Box Joint Construction Provides Superior Jaw Alignment and Durability; Induction Hardened Jaws; Dual Leaf Springs
- Material Stainless Steel
- Number of Pieces 1
- Handle Type ESD Safe Cushioned Grip
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Aven
- MFR # 10310
- Zoro # G8775518
- UPC # 766955310716
- Country of Origin Pakistan
- Category Needle Nose Pliers
Dimensions
Overall Length | 114mm |
Details
Features | Box Joint Construction Provides Superior Jaw Alignment and Durability; Induction Hardened Jaws; Dual Leaf Springs |
Material | Stainless Steel |
Number of Pieces | 1 |
Handle Type | ESD Safe Cushioned Grip |
Joint Type | Box |
Item | Pliers Bent,Nose,4-1/2",Serrated Jaws |
Description
Pliers Bent,Nose,4-1/2 In.,Serrated Jaws
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STABILA 08560 - BST-K Lifting Column Construction Tripod, 27in to 66in (08560-STABILA)
- POWERWELD Dark Green Face Shield, Unbound, 9" x 15.5" (864UDG)
- KRAFT TOOL Western Style Walking, 8"x8" 1/2"R 3/4"D (CC3413-01)
- TEKTON 1/2 Inch Drive x 31 mm 12-Point Socket (SHD22331)
- AVEN Pliers Round, Nose, 4-1/2", Smooth Jaws (10305)
- AVEN Pliers Round, Nose, 5", Smooth Jaws (10306)
- AVEN Pliers Chain, Nose, 5", Serrated Jaws (10308)
- AVEN Pliers Chain, Nose, 5" Smooth Jaws (10302)
- AVEN Pliers Flat, Nose, 6", Smooth Jaws (10335)
- AVEN Pliers Needle, Nose, 5-3/4" Ser Jaws (10314)
- JONARD TOOLS 6 3/4 in Jonard's Long Nose Plier, Side Cutter Ergonomic With Dipped Plastic Grips Handle (JIC-203)
- Aven Pliers