Shop All Magnifier Lights
Aven
Manifying Lamp with Camera, 2.25x, Black
Mfr # 26512-CAM
Zoro # G808413474
product price: $687.99
/ea
Free Shipping & Returns
$687.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Magnification 2.25x
- Diopter 5
- Color Black
- Includes MicroSD Card
- Lighting Technology LED
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aven
- MFR # 26512-CAM
- Zoro # G808413474
- UPC # 766955375890
- Country of Origin China
- Category Magnifier Lights
Dimensions
Lens Height | 7.5 in |
Lens Width | 6.2 in |
Description
Manifying Lamp with Camera, Arm Design Articulating, Arm Reach 36 in, Clamping Capacity 36 in, Color Black, Color Rendering Index 95, Color Temperature 3500K, 6500K, Diopter 5, Lens Diameter Not Applicable, Lens Material Glass, Lens Shape Rectangular, Lighting Technology LED, Magnification 2.25x, Maximum Brightness 1,100 lm, Mount Type Clamp, Operating Voltage 100 to 240V AC, Includes Ultraviolet Light No, ESD Safe Yes
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL REDLITHIUM USB BEACON Hard Hat Safety Light, 600 Lumens, Rechargeable, 30 Hour Max Run Time (2116-21)
- ILC Replacement for Fulham Mh400/ed28/u/4k replacement light bulb lamp (MH400/ED28/U/4K FULHAM)
- CELEBRATIONS INC MINI CLR 100CT WC (4008-71)
- HUBBELL Wht Wthrprf Adj Lampholder (5606-6)
- AVEN MagnifierLight, Articulating, AR 36in, SL (26501-LFL-LED)
- AVEN Round Magnifier Light, 560 lm, 8 Diopter (26501-LED-8D)
- AVEN Round Magnifier Light, 800 lm, 5 Diopter (26501-XL35)
- AVEN Replc Lens for In-X, 5Diopter, Glass, 2.25x (26501-INX-RL5D)
- AVEN Magnifier Light, LED, 1.75 Magnification (26505-LED-XL3)
- AVEN MagnifierLight, Spring, AR 36in, BLK (26505-ESL-XL5-UV)
- VISION-LUXO LUXO 6 W, LED Rectangular Magnifier Light (WAL025973/18910BK)
- Aven Magnifier Lights