Shop All Magnifier Lights
Aven
MagnifierLight, Spring, AR 36in, BLK
Mfr # 26505-ESL-XL5-UV
Zoro # G3979360
original price:
$380.99
14% off
Free Shipping & Returns
$323.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Magnifier Light
- Magnification 2.25x
- Lumens 1,100 lm
- Diopter 5
- Color Black
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Aven
- MFR # 26505-ESL-XL5-UV
- Zoro # G3979360
- UPC # 766955375432
- Country of Origin China
- Category Magnifier Lights
Dimensions
Cord Length | 48 ft |
Arm Length | 36 in |
Overall Length | 36 in |
Lens Height | 6.2 in |
Focal Length | 8 in |
Lens Width | 7.5 in |
Description
Rectangular Magnifier Light, Arm Design Articulating, Arm Reach 36 in, Color Black, Color Temperature 6500K, Diopter 5, Lens Diameter Not Applicable, Lens Material Glass, Lens Shape Rectangular, Lighting Technology LED, Magnification 2.25x, Maximum Brightness 1,100 lm, Mount Type Clamp On, Operating Voltage 100 to 240V AC, Includes Ultraviolet Light Yes, Dimmable Yes, ESD Safe Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GE LAMPS GE LIGHTING 48 Watts, 2 Lamps, Electronic Ballast (GE-232-MAX347-L)
- METALUX LED Recessed Troffer, 2 x 4, 4800 Lumen, 4000K, 0 to 10V Driver (24GR-LD5-48-F1-UNV-L840-CD1-U)
- MAXXIMA Work Light, Square Shape, LED Lighting (MWL-45)
- STEELMAN 300 Lumen Motion-activated LED Rechargeable Headlamp (60739)
- AVEN Manifying Lamp with Camera, 2.25x, Black (26512-CAM)
- AVEN Round Magnifier Light, 800 lm, 5 Diopter (26501-XL35)
- AVEN Round Magnifier Light, 570 lm, 5 Diopter (26507-XL5)
- AVEN Magnifier Light, LED, 1.75 Magnification (26505-LED-XL3)
- AVEN Magnifier Light, LED, 2.25 Magnification (26505-ESL-XL5)
- AVEN Replc Lens for In-X, 5Diopter, Glass, 2.25x (26501-INX-RL5D)
- MARSON Carson LM-30 DeskBrite300 COB LED Lighted 2X Aspheric Magnifier & Desk Lamp with 5X Spot Lens (LM-30)
- Aven Magnifier Lights