Shop All Task Lighting
Aven
Machine Task Light, IP67, LED, 530lm
Mfr # 26600-505G
Zoro # G904104924
product price: $260.99
/ea
Free Shipping & Returns
$260.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 14 W
- Lumens 530 lm
- Voltage 100 to 260 V
- Machine Tool Light Type Tubular Machine Tool Light
- Includes Mounting Brackets
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aven
- MFR # 26600-505G
- Zoro # G904104924
- UPC # 766955375814
- Country of Origin Taiwan, Province of China
- Category Task Lighting
Dimensions
Overall Length | 27.6 in |
Outside Dia. | 4 in |
Cord Length | 6 ft |
Power Cord Length | 6 ft |
Tube Diameter | 4 in |
Description
Machine Task Light, IP Rating IP67, Lighting Technology LED, Maximum Brightness 530 lm, Mount Type Bracket, Operating Voltage 100 to 260V AC, Overall Length 27.6 in, Power Cord Length 6 ft, Tube Diameter 4 in, Wattage 14 W, Resistance Properties Impact Resistant, Includes Bulb Yes, Machine Light Type Linear, Switch Type No Switch, Ballast Type Internal, Cord Designation SVT, Cord Wire Gauge 18 AWG, Housing Material Glass
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CURRENT LED Lamp, PL Vertical, 4000K Bulb Color (LED9G24Q-V/840)
- SATCO 10.5W T8 LED 4Ft 35K G13 50K Hours 1700L Type B BBP 1/2 End Wiring (S11961)
- ILC Replacement for ELECTRIX FL02 (FL02 ELECTRIX)
- TCP LED, 10W R20, DIM, 3000K, Flood (LED10R20D30K)
- AVEN Machine Task Light, IP67, LED, 520lm (26600-503G)
- AVEN Machine Task Light, IP67, LED, 530lm (26600-505)
- AVEN Machine Task Light, IP67, LED, 530lm (26600-501)
- AVEN Machine Task Light, IP67, LED, 578lm (26600-510)
- AVEN Sirrus Task Light LED With Swivel Head (26526)
- AVEN Machine Task Light, IP67, LED, 520lm (26600-503)
- STM WaterProof Halogen Lighting Beam With 400x400mm Articulated Arm (326335)
- Aven Task Lighting