Shop All Task Lighting
Aven
Machine Task Light, IP67, LED, 520lm
Mfr # 26600-503
Zoro # G204104938
product price: $244.99
/ea
Free Shipping & Returns
$244.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Watts 20 W
- Lumens 520 lm
- Voltage 100 to 260 V
- Machine Tool Light Type Tubular Machine Tool Light
- Average Life 40,000 hr
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aven
- MFR # 26600-503
- Zoro # G204104938
- UPC # 766955375777
- Country of Origin Taiwan, Province of China
- Category Task Lighting
Dimensions
Cord Length | 6 ft |
Overall Length | 24.5 in |
Outside Dia. | 4 in |
Power Cord Length | 6 ft |
Tube Diameter | 4 in |
Description
Machine Task Light, IP Rating IP67, Lighting Technology LED, Maximum Brightness 520 lm, Mount Type Bracket, Operating Voltage 100 to 260V AC, Overall Length 24.5 in, Power Cord Length 6 ft, Tube Diameter 4 in, Wattage 20 W, Resistance Properties Impact Resistant, Includes Bulb Yes, Machine Light Type Linear, Switch Type No Switch, Ballast Type Internal, Cord Designation SVT, Cord Wire Gauge 18 AWG, Housing Material Acrylic
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HALO Rs7H (RS7H)
- RECYCLEPAK Veolia Battery Recycle Kit, 7-17/32" D x 9" W (SUPPLY-150)
- Z-LITE Ansel 1 Light Outdoor Flush Ceiling Mount Fixture, Galvanized & Galvanized (590F-GV)
- GE LAMPS GE Biax (TM) 32W, T4 PL Plug-In Fluorescent Light Bulb (F32TBX/835/A/ECO)
- AVEN Machine Task Light, IP67, LED, 530lm (26600-501)
- AVEN Machine Task Light, IP67, LED, 578lm (26600-510)
- AVEN Sirrus Task Light LED With Swivel Head (26526)
- AVEN Machine Task Light, IP67, LED, 520lm (26600-503G)
- AVEN Machine Task Light, IP67, LED, 530lm (26600-505)
- LUXO LC, 30in, Task Light, Base, Black (K110630001)
- LORELL LED Task Lighting Starter Kit, PK3 (82020)
- Aven Task Lighting