Shop All Needle Nose Pliers
Aven
Long, Nose, 4-3/4", Serrated, w/Cutter
Mfr # 10315
Zoro # G8775238
product price: $16.35
/ea
$16.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 120.5mm
- Jaw Width 7.5mm
- Features Box Joint Construction Provides Superior Jaw Alignment and Durability; Induction Hardened Jaws; Dual Leaf Springs
- Material Stainless Steel
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aven
- MFR # 10315
- Zoro # G8775238
- UPC # 766955310808
- Country of Origin Pakistan
- Category Needle Nose Pliers
Dimensions
Overall Length | 120.5mm |
Jaw Width | 7.5mm |
Details
Features | Box Joint Construction Provides Superior Jaw Alignment and Durability; Induction Hardened Jaws; Dual Leaf Springs |
Material | Stainless Steel |
Number of Pieces | 1 |
Handle Type | ESD Safe Cushioned Grip |
Joint Type | Box |
Item | Long,Nose,4-3/4",Serrated,w/Cutter |
Description
Long,Nose,4-3/4 In.,Serrated,w/Cutter
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NANUK CASES Padded Divider for 963 Case, Kit (963-DIVI)
- KD TOOLS 1/4" Drive 72 Geared Teeth Slim Slim Head Ratchet Set, 45 pcs., Full Polish Chrome (81032)
- MITUTOYO Caliper, Digimatic, 8"/200mm (500-177-30)
- CLC WORK GEAR Tool Tote, Black, Polyester, 42 Pockets (1530)
- AVEN Pliers Chain, Nose, 5" Smooth Jaws (10302)
- AVEN 4 1/2 in Bent Needle Nose Plier ESD Safe Cushioned Grip Handle (10309)
- AVEN Pliers Parallel Action, 8" Flat, Nose (10756)
- AVEN Pliers Bent, Nose, 4-1/2", Serrated Jaws (10310)
- AVEN Pliers Flat, Nose, 5", Smooth Jaws (10304)
- AVEN Pliers Bent, Nose, 6" Long Smooth Jaws (10313)
- KNIPEX 8 in Needle Nose Plier Plastic Coated Handle (38 11 200)
- Aven Pliers