Shop All Task Lighting
This Product is Discontinued
Aven
Lighted Magnifier, Clamp Mount, White (Discontinued)
Mfr # 26501-SIV
Zoro # G4035561
Free Shipping & Returns
This Product is Discontinued
Key Features
- Lamp Type Fluorescent
- Watts 22 W
- Lumens 560 lm
- Arm Length 45 in
- Lamp Included Yes
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aven
- MFR # 26501-SIV
- Zoro # G4035561
- UPC # 766955370437
- Country of Origin China
- Category Task Lighting
Dimensions
Arm Length | 45 in |
Cord Length | 5 ft |
Power Cord Length | 5 ft |
Details
Item | Round Magnifier Light |
Lamp Type | Fluorescent |
Watts | 22 W |
Lumens | 560 lm |
Lamp Included | Yes |
Color | White |
Magnification | 2.25x |
Magnifier Light Base | Clamp Base |
Bulb Technology | Fluorescent |
Magnifier Light Shape | Round |
Diopter | 5 |
Lighting Technology | Fluorescent |
Dimmable | No |
Special Features | The Clamp is All Metal with some Plastic on the Inside C Part |
Type | Magnifier Light |
Head Shape | Round |
Wattage | 22 W |
Includes Bulb | Yes |
Arm Reach | 45 in |
Mount Type | Clamp |
Maximum Brightness | 560 lm |
Description
Round Magnifier Light, Arm Reach 45 in, Color White, Diopter 5, Lighting Technology Fluorescent, Magnification 2.25x, Maximum Brightness 560 lm, Mount Type Clamp, Dimmable No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.