Shop All Digital Microscopes
This Product is Discontinued
Aven
Digital Microscope wth Polarizer, LED, USB (Discontinued)
Mfr # 26700-209-PLR
Zoro # G7594142
Free Shipping & Returns
This Product is Discontinued
Key Features
- Eyepiece Type Monocular
- Features 5M (2592x1944), QXGA (2048x1536), Resolutions of: VGA (640x480), XGA (1024x768)
- Microscope Type Stereo
- Light Source LED
- Optical Field of View Infinite
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aven
- MFR # 26700-209-PLR
- Zoro # G7594142
- UPC # 766955371458
- Country of Origin Taiwan, Province of China
- Category Digital Microscopes
Dimensions
Manufacturers Warranty Length | 1 yr |
Base Dimensions | 5 1/2 in x 5 in |
Base Length | 5 1/2 in |
Base Width | 5 in |
Details
Item | Digital Microscope |
Eyepiece Type | Monocular |
Features | 5M (2592x1944), QXGA (2048x1536), Resolutions of: VGA (640x480), XGA (1024x768) |
Microscope Type | Stereo |
Light Source | LED |
Optical Field of View | Infinite |
Stand Type | Single Arm Boom |
Optical Magnification | 10X to 200X |
Maximum Magnification Capability | 200X |
Horizontal Extension | 3 in |
Includes | MicroViewer Software CD, Stand |
Vertical Extension | 6 in |
Eyepiece Protractor | No |
Optical Magnification Range | 10X to 200X |
Working Distance | 112 mm (at 10X), 19 mm (at 30X), 42 mm (at 20X), 8.5 mm (at 40X) |
Product Type | Microscope |
Optical Magnification - Minimum | 10X |
Power Source | Corded |
Description
Digital Microscope, Eyepiece Type Monocular, Microscope Type Stereo, Stand Type Single Arm Boom, Light Source LED, Optical Field of View Infinite, Optical Magnification 10X to 200X, Maximum Magnification Capability 200X, Vertical Extension 6 in, Horizontal Extension 3 in, Base Dimensions 5 1/2 in x 5 in, Manufacturers Warranty Length 1 yr, Working Distance 112 mm (at 10X), 19 mm (at 30X), 42 mm (at 20X), 8.5 mm (at 40X), Eyepiece Protractor No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.