Shop All Digital Microscopes
This Product is Discontinued
Aven
Digital Microscope, USB, Dark GrayStand (Discontinued)
Mfr # 26700-209
Zoro # G5384242
Free Shipping & Returns
This Product is Discontinued
Key Features
- Eyepiece Type Monocular
- Features 6-Led Compact and Handy Digital Microscope with A USB Interface, Microtouch Shutter Trigger Allows for Quick Image Capture, Updated 5 Megapixel Sensor
- Microscope Type Stereo
- Light Source LED
- Optical Field of View Infinite
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aven
- MFR # 26700-209
- Zoro # G5384242
- UPC # 766955371434
- Country of Origin Taiwan, Province of China
- Category Digital Microscopes
Dimensions
Base Dimensions | 5 1/2 in x 5 in |
Manufacturers Warranty Length | 1 yr |
Details
Item | Digital Microscope |
Eyepiece Type | Monocular |
Features | 6-Led Compact and Handy Digital Microscope with A USB Interface, Microtouch Shutter Trigger Allows for Quick Image Capture, Updated 5 Megapixel Sensor |
Microscope Type | Stereo |
Light Source | LED |
Optical Field of View | Infinite |
Stand Type | Metal Single Arm Boom |
Optical Magnification | 10X to 200X |
Maximum Magnification Capability | 200X |
Working Distance | Infinite |
Horizontal Extension | 3 in |
Vertical Extension | 6 in |
Optical Magnification Range | 10X to 200X |
Eyepiece Protractor | No |
Includes | Software |
Color | Dark Gray |
Standards | UL, CE |
Description
Digital Microscope, Eyepiece Type Monocular, Microscope Type Stereo, Stand Type Metal Single Arm Boom, Light Source LED, Optical Field of View Infinite, Optical Magnification 10X to 200X, Maximum Magnification Capability 200X, Vertical Extension 6 in, Horizontal Extension 3 in, Base Dimensions 5 1/2 in x 5 in, Manufacturers Warranty Length 1 yr, Working Distance Infinite, Eyepiece Protractor No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.