Shop All Cutting Pliers
Aven
Cutter, Tr-5000, Tapered Head, Semiflush
Mfr # 10501
Zoro # G8775761
product price: $14.85
/ea
$14.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Durable 5mm Thick Blades
- Handle Type Ergonomic Grip
- Cut Semi Flush
- ESD Safe Yes
- Application Copper Wire Up to 12 AWG
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aven
- MFR # 10501
- Zoro # G8775761
- UPC # 766955311195
- Country of Origin Taiwan, Province of China
- Category Cutting Pliers
Details
Features | Durable 5mm Thick Blades |
Handle Type | Ergonomic Grip |
Cut | Semi Flush |
ESD Safe | Yes |
Application | Copper Wire Up to 12 AWG |
Item | Cutter, Tr-5000, Tapered Head, Semiflush |
Description
Cutter,Tr-5000,Tapered Head,Semiflush
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PRIME-LINE Tube Bending Spring Set, 4 pack , 1/4 in., 3/8 in., 1/2 in., and 5/8 in. 1 Set (RP77210)
- EAZYPOWER 1 Piece Flexible Extension, 1/4" (73609)
- MITUTOYO Digital Height Gage, 0-12 In (570-412)
- ZORO SELECT Carbide Drill Mill, 1/2In, 2FL, Single, 3In (208-000500)
- AVEN Cutter, Tapered Micro Head, Flush (10527B)
- AVEN 6 in Diagonal Cutting Plier Flush Cut Oval Nose Uninsulated (10355-ER)
- AVEN Cutter, End, 4-1/2", Semi-Flush (10327)
- AVEN Cutter, Oblique, 4-1/2", Semi-Flush (10328)
- AVEN Cutter Oval Head, Flush, w/Relief (10822F)
- AVEN 7 in Diagonal Cutting Plier Flush Cut Oval Nose Uninsulated (10356)
- STEEL GRIP DIAGONAL PLIER 6"" SG (2261006)
- Aven Cutting Pliers