Shop All Cutting Pliers
Aven
Cutter Tapered Mini, Semi-Flush, w/Relief
Mfr # 10828S
Zoro # G8775019
product price: $20.39
/ea
$20.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Miniature Tapered Head With Relief for Exceptionally Fine Cutting Work
- Handle Type Ergonomic Grip
- Jaw Length 7.1mm
- Jaw Width 7.1mm
- Material Forged Steel, Induction Hardened Blades
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aven
- MFR # 10828S
- Zoro # G8775019
- UPC # 766955310266
- Country of Origin Taiwan, Province of China
- Category Cutting Pliers
Dimensions
Jaw Length | 7.1mm |
Jaw Width | 7.1mm |
Overall Length | 130mm |
Details
Features | Miniature Tapered Head With Relief for Exceptionally Fine Cutting Work |
Handle Type | Ergonomic Grip |
Material | Forged Steel, Induction Hardened Blades |
Cut | Semi Flush |
ESD Safe | Yes |
Item | Cutter Tapered Mini,Semi-Flush,w/Relief |
Description
Cutter Tapered Mini,Semi-Flush,w/Relief
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DRILL AMERICA 3/4"-14 NPT Carbon Steel Pipe Tap (DWTPT3/4)
- KIPP Catch Plate Style B (K0044.9242451)
- PROTO 3/8 in Drive, 7/16" Triple Square SAE Socket, 12 Points (J5214)
- APEX TOOL GROUP Nutsetter, 5/16"Hex, 4" L, Steel, Unfinished (M6N-0810-4)
- AVEN Cutter Oval Head, Large Heavy Duty, Flush (10829F)
- AVEN SciSSors Electrician, 5" (11012)
- AVEN Cutter, Tr-5000, Tapered Head, Semiflush (10501)
- AVEN Cutter Tapered Mini, 4-3/8", Flush (10331)
- AVEN Cutter Tapered Head, Flush (10825F)
- AVEN Pliers Combination, 8" SS (10351)
- PROTO 6 1/8 in Diagonal Cutting Plier Flush Cut Uninsulated (J212G)
- Aven Cutting Pliers