Shop All Cutting Pliers
Aven
Cutter Tapered Mini, 4-3/8", Flush
Mfr # 10331
Zoro # G8775667
product price: $14.15
/ea
$14.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features 50-52HRC; Box Joint Construction; Induction Hardened Jaws; Dual Leaf Springs
- Handle Type Comfort Grip
- Jaw Length 10.3mm
- Jaw Width 9.5mm
- Material Stainless Steel 400 Series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aven
- MFR # 10331
- Zoro # G8775667
- UPC # 766955310983
- Country of Origin Pakistan
- Category Cutting Pliers
Dimensions
Jaw Length | 10.3mm |
Jaw Width | 9.5mm |
Overall Length | 110mm |
Details
Features | 50-52HRC; Box Joint Construction; Induction Hardened Jaws; Dual Leaf Springs |
Handle Type | Comfort Grip |
Material | Stainless Steel 400 Series |
Cut | Flush |
ESD Safe | Yes |
Item | Cutter Tapered Mini, 4-3/8", Flush |
Description
Cutter Tapered Mini,4-3/8 In.,Flush
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Flute Tap, Modified Bottoming, 3 (2995101)
- KIPP Adjustable Handle, Size: 3 3/8-16X40 Zinc, Black Satin, Comp: Stainless Steel (K0117.3A41X40)
- KO-KEN Socket 16mm 12 Point 77mm 1/2 Sq. Drive (4305M-16)
- TE-CO Plunger, Spring, Steel, B/O, 3/8-16, 5/8, PK5 (52405)
- AVEN Cutter Tapered, 4-1/2", Flush (10326)
- AVEN Cutter, Tapered Narrow Head, Flush (10503)
- AVEN Cutter Oval Head, Semi Flush (10821S)
- AVEN 6 in Diagonal Cutting Plier Flush Cut Oval Nose Uninsulated (10355-ER)
- AVEN Pliers Parallel Flat, Nose, 8", w/Cutter (10764)
- AVEN Cutter Tapered Head, Semi Flush, w/Relief (10826S)
- WIHA 4 1/2 in Precision Diagonal Cutting Plier Semiflush Cut Uninsulated (32702)
- Aven Cutting Pliers