Shop All Cutting Pliers
Aven
Cutter Tapered Minature, Flush, w/Relief
Mfr # 10828F
Zoro # G8775098
product price: $23.29
/ea
$23.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features 63-65 HRC; Miniature Tapered Head With Relief
- Handle Type Ergonomic Grip
- Jaw Length 7.1mm
- Jaw Width 7.1mm
- Material Forged Steel, Induction Hardened Blades
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aven
- MFR # 10828F
- Zoro # G8775098
- UPC # 766955310273
- Country of Origin Taiwan, Province of China
- Category Cutting Pliers
Dimensions
Jaw Length | 7.1mm |
Jaw Width | 7.1mm |
Overall Length | 130mm |
Details
Features | 63-65 HRC; Miniature Tapered Head With Relief |
Handle Type | Ergonomic Grip |
Material | Forged Steel, Induction Hardened Blades |
Cut | Flush |
ESD Safe | Yes |
Item | Cutter Tapered Minature,Flush,w/Relief |
Description
This Accu-Cut 10828F Cutter Tapered Minature, Flush, w/Relief is a must-have tool for your workbench. It will provide you with precise cutting of wire and sheet metal. The cutter tapered minature head has relief to prevent damage from sharp edges or burrs. It has forged steel blades that are induction hardened for optimum hardness and durability. With an ergonomic grip handle, this cutter tapered minature offers comfort and ease of use during operation. This 130mm long cutter tapered minature is ESD safe so it can be used on sensitive electronic equipment without damaging them. If you want the precision of a fine cut every time, then this Accu-Cut 10828F Cutter Tapered Minature, Flush, w/Relief is the tool for you.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Adaptor 5/8 Square 42mm Hole type 1/2 Sq. Drive (14455A)
- STARRETT 15/16" (24mm) Bi-Metal HSS Hole Saw with Arbor (ADCH1056)
- GEDORE Combination Wrench Set, 8 pcs., 10-24mm, Wrench Head Sizes: 10mm to 24mm (7-08)
- SAWSTOP Portable Table Saw 10 in Blade Dia., 25 1/2 in (JSS-120A60)
- AVEN Cutter Oval Head, Semi Flush (10821S)
- AVEN Cutter Tapered Head, Flush (10825F)
- AVEN 6 in Diagonal Cutting Plier Flush Cut Oval Nose Uninsulated (10355)
- AVEN Cutter, Tr-5000, Tapered Head, Semiflush (10501)
- AVEN SciSSors Electrician, 5" (11012)
- AVEN Pliers Combination, 8" SS (10351)
- C.K SensoPlus ESD Side Cutter Full Flush Cut 115mm (T3781DF-115)
- Aven Cutting Pliers