Shop All Cutting Pliers
Aven
Cutter, Tapered Micro Head, Flush
Mfr # 10527B
Zoro # G8775807
product price: $11.99
/ea
$11.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Designed Specifically for Cutting Integrated Circuit Pins; Narrow Cutting Head Angled At 45 Degrees for Access Into Dense Areas
- Handle Type Ergonomic Grip
- Jaw Length 8mm
- Jaw Width 9.5mm
- Overall Length 118mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aven
- MFR # 10527B
- Zoro # G8775807
- UPC # 766955311263
- Country of Origin Taiwan, Province of China
- Category Cutting Pliers
Dimensions
Jaw Length | 8mm |
Jaw Width | 9.5mm |
Overall Length | 118mm |
Details
Features | Designed Specifically for Cutting Integrated Circuit Pins; Narrow Cutting Head Angled At 45 Degrees for Access Into Dense Areas |
Handle Type | Ergonomic Grip |
Cut | Flush |
ESD Safe | Yes |
Item | Cutter,Tapered Micro Head,Flush |
Description
Cutter,Tapered Micro Head,Flush
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STARRETT Digital Outside Micrometer, 1", Ratchet (T216XRL-1)
- DRILL AMERICA 1/4"-20 HSS Machine and Fraction Hand Tap Set, Tap Thread Size: 1/4"-20 (T/A54460)
- LINK HANDLES Ditch Bank Blade Handle, 40", 3-Hole (65227)
- FREUD Brad Point Bit, 8mm dia. (BP80070R)
- AVEN SciSSors Electrician, 5" (11012)
- AVEN Cutter, Tr-5000, Tapered Head, Semiflush (10501)
- AVEN 6 in Diagonal Cutting Plier Flush Cut Oval Nose Uninsulated (10355)
- AVEN Cutter Tapered, 4-1/2", Semi Flush (10325)
- AVEN Pliers Parallel Flat, Nose, 8", w/Cutter (10764)
- AVEN Cutter, End, 4-1/2", Semi-Flush (10327)
- KNIPEX 5 1/2 in End Cutting Plier Uninsulated (67 05 140)
- Aven Pliers