Shop All Cutting Pliers
Aven
Cutter Tapered Head, Semi Flush, w/Relief
Mfr # 10826S
Zoro # G8774991
original price:
$21.91
6% off
new price: $20.39
/ea
$20.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Pointed Head With Relief Allows for Increased Access in Tight Areas
- Handle Type Ergonomic Grip
- Jaw Length 8.4mm
- Jaw Width 9.5mm
- Material Forged Steel, Induction Hardened Blades
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aven
- MFR # 10826S
- Zoro # G8774991
- UPC # 766955310198
- Country of Origin Taiwan, Province of China
- Category Cutting Pliers
Dimensions
Jaw Length | 8.4mm |
Jaw Width | 9.5mm |
Overall Length | 130mm |
Details
Features | Pointed Head With Relief Allows for Increased Access in Tight Areas |
Handle Type | Ergonomic Grip |
Material | Forged Steel, Induction Hardened Blades |
Cut | Semi Flush |
ESD Safe | Yes |
Item | Cutter Tapered Head,Semi Flush,w/Relief |
Description
Cutter Tapered Head,Semi Flush,w/Relief
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH Grinder Guard, 4 1/2" Max. Wheel Diameter (18CG-45ESR)
- JET Bench Drill Press, Belt Drive, 3/4 hp, 115/230 V, 15 in Swing, 16 Speed (354401)
- AMPG Carbide Contact Point, 4mm, M2.5 (Z6967)
- PROTO 3/8" Drive Universal Joint SAE (J5270AB)
- AVEN 6 in Diagonal Cutting Plier Flush Cut Oval Nose Uninsulated (10355)
- AVEN Cutter Tapered Head, Semi-Flush (10825S)
- AVEN Cutter Tapered, 4-1/2", Semi Flush (10325)
- AVEN Pliers Combination, 8" SS (10351)
- AVEN Pliers Parallel Flat, Nose, 8", w/Cutter (10764)
- AVEN Cutter Tapered Mini, Semi-Flush, w/Relief (10828S)
- PROTO 4 in End Cutting Nipper Insulated (J2836SCMP)
- Aven Cutting Pliers