Shop All Cutting Pliers
Aven
Cutter Tapered Head, Semi-Flush
Mfr # 10825S
Zoro # G8774915
product price: $20.29
/ea
$20.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features Pointed Head Allows for Increased Access in Tight Areas
- Handle Type Ergonomic Grip
- Jaw Length 8.4mm
- Jaw Width 9.5mm
- Material Forged Steel, Induction Hardened Blades
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aven
- MFR # 10825S
- Zoro # G8774915
- UPC # 766955310150
- Country of Origin Taiwan, Province of China
- Category Cutting Pliers
Dimensions
Jaw Length | 8.4mm |
Jaw Width | 9.5mm |
Overall Length | 130mm |
Details
Features | Pointed Head Allows for Increased Access in Tight Areas |
Handle Type | Ergonomic Grip |
Material | Forged Steel, Induction Hardened Blades |
Cut | Semi Flush |
ESD Safe | Yes |
Item | Cutter Tapered Head,Semi-Flush |
Description
Cutter Tapered Head,Semi-Flush
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO 1 in Drive, 2-1/8 in 6 pt SAE Socket, 6 Points (J10034)
- VERMONT GAGE Pin Gage, Plus, Class ZZ, 0.28 (111128000)
- KEO Drill/Countersink, 60 deg., #15, Cobalt (11515)
- LENOX Band Saw Blade, 13 ft. 6" L, 1" W, 6/10 TPI, 0.035" Thick, Bimetal, Classic Series (87922CLB134115)
- AVEN Cutter Tapered, 4-1/2", Flush (10326)
- AVEN Cutter, Tr-5000, Tapered Head, Semiflush (10501)
- AVEN Pliers Combination, 8" SS (10351)
- AVEN Cutter Oval Head, Flush, w/Relief (10822F)
- AVEN Cutter, Tr-25, Tapered Head, Flush (10521)
- AVEN Cutter Tapered Head, Semi Flush, w/Relief (10826S)
- WIHA 6 1/4 in Insulated End Cutting Nipper Insulated (32947)
- Aven Pliers