Shop All Cutting Pliers
Aven
Cutter Oval, Lg Heavy Duty, Semi Flush
Mfr # 10829S
Zoro # G8775000
$21.49
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features 63-65 HRC; Extra Large Oval Head
- Handle Type Ergonomic Grip
- Jaw Length 10.7mm
- Jaw Width 15.5mm
- Material Forged Steel, Induction Hardened Blades
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Aven
- MFR # 10829S
- Zoro # G8775000
- UPC # 766955311409
- Country of Origin Taiwan, Province of China
- Category Cutting Pliers
Dimensions
Jaw Length | 10.7mm |
Jaw Width | 15.5mm |
Overall Length | 140mm |
Details
Features | 63-65 HRC; Extra Large Oval Head |
Handle Type | Ergonomic Grip |
Material | Forged Steel, Induction Hardened Blades |
Cut | Semi Flush |
ESD Safe | Yes |
Item | Cutter Oval,Lg Heavy Duty,Semi Flush |
Description
Cutter Oval,Lg Heavy Duty,Semi Flush
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SIMONDS Mig Welder Nozzle File, American, 4 In. L (73760750)
- XCELITE Prec. Screwdriver Set, Ball Hex, SAE, 11pcs (99PS40BPN)
- TEKTON 3/8 Inch Angle Head Open End Wrench (WAE83010)
- STEELMAN Pneumatic Needle Scaler and Flux Chipper with Nineteen 1/8" Pins (29121NS)
- AVEN Cutter Tapered Head, Semi-Flush (10825S)
- AVEN Cutter, Oblique, 4-1/2", Semi-Flush (10328)
- AVEN Cutter Tapered Minature, Flush, w/Relief (10828F)
- AVEN Cutter Tapered, 4-1/2", Semi Flush (10325)
- AVEN Cutter Oval Head, Large Heavy Duty, Flush (10829F)
- AVEN 6 in Diagonal Cutting Plier Flush Cut Oval Nose Uninsulated (10355)
- CHANNELLOCK 8 1/4 in XLT(TM) Diagonal Cutting Plier Standard Cut Oval Nose Uninsulated (338)
- Aven Cutting Pliers