Shop All Cutting Pliers
Aven
Cutter Oval Head, Semi Flush
Mfr # 10821S
Zoro # G8774930
product price: $19.09
/ea
$19.09
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features 60-63 HRC; Oval-Headed Shape Increases the Durability of the Cutters
- Handle Type Ergonomic Grip
- Jaw Length 8.4mm
- Jaw Width 9.5mm
- Material Forged Steel, Induction Hardened Blades
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aven
- MFR # 10821S
- Zoro # G8774930
- UPC # 766955310013
- Country of Origin Taiwan, Province of China
- Category Cutting Pliers
Dimensions
Jaw Length | 8.4mm |
Jaw Width | 9.5mm |
Overall Length | 130mm |
Details
Features | 60-63 HRC; Oval-Headed Shape Increases the Durability of the Cutters |
Handle Type | Ergonomic Grip |
Material | Forged Steel, Induction Hardened Blades |
Cut | Semi Flush |
ESD Safe | Yes |
Item | Cutter Oval Head,Semi Flush |
Description
Cutter Oval Head,Semi Flush
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX 1/2" Drive Impact Socket 6 (218D)
- MILWAUKEE TOOL 29-1/2" Max-Lok SDS PLUS Adapter (48-20-6982)
- DRILL AMERICA 1/4" Cobalt Very Stubby Threaded Shank Drill Bit Overall Length 3/8 (TSD1/4VS)
- KLEIN TOOLS Cable Cutter Coaxial 3/4-Inch Capacity (63028)
- AVEN Cutter Oval Head, Large Flush (10823F)
- AVEN Cutter Tapered Head, Semi Flush, w/Relief (10826S)
- AVEN Cutter, Tr-5000, Tapered Head, Semiflush (10501)
- AVEN Cutter Tapered Minature, Flush, w/Relief (10828F)
- AVEN Pliers Parallel Flat, Nose, 8", w/Cutter (10764)
- AVEN Cutter Tapered Mini, 4-3/8", Flush (10331)
- TEKTON Mini Diagonal Cutting Pliers (PMN54001)
- Aven Cutting Pliers