Shop All Cutting Pliers
Aven
Cutter Oval Head, Large, Semi-Flush
Mfr # 10823S
Zoro # G8774958
product price: $20.59
/ea
$20.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features 63-65 HRC; 25% Larger Than Standard Oval Head Cutters
- Handle Type Ergonomic Grip
- Jaw Length 10.7mm
- Jaw Width 10.5mm
- Material Forged Steel, Induction Hardened Blades
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aven
- MFR # 10823S
- Zoro # G8774958
- UPC # 766955310099
- Country of Origin Taiwan, Province of China
- Category Cutting Pliers
Dimensions
Jaw Length | 10.7mm |
Jaw Width | 10.5mm |
Overall Length | 130mm |
Details
Features | 63-65 HRC; 25% Larger Than Standard Oval Head Cutters |
Handle Type | Ergonomic Grip |
Material | Forged Steel, Induction Hardened Blades |
Cut | Semi Flush |
ESD Safe | Yes |
Item | Cutter Oval Head, Large, Semi-Flush |
Description
Cutter Oval Head,Large,Semi-Flush
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS HVAC Slide Drive™ Multi-Bit Screwdriver / Nut Driver, 8-in-1 (32596)
- MIDWEST FASTENER 3/16" x 4-1/2" Steel Concrete Drill Bits (09285)
- PROTO Punch, Roll Pin, 1/4 In (J49014)
- URREA Combination Ratchet Wrench, 1/2". (1216CM)
- AVEN Cutter Tapered Head, Flush (10825F)
- AVEN Cutter Tapered Mini, Semi-Flush, w/Relief (10828S)
- AVEN Cutter Tapered Head, Semi-Flush (10825S)
- AVEN Cutter, Tr-25, Tapered Head, Flush (10521)
- AVEN Cutter Oval Head, 4-1/2", Flush (10323)
- AVEN 6 in Diagonal Cutting Plier Flush Cut Oval Nose Uninsulated (10355)
- BETA Diagonal Axial Cutting Nipper, 130mm (011880102)
- Aven Cutting Pliers