Shop All Cutting Pliers
Aven
Cutter Oval Head, Large Heavy Duty, Flush
Mfr # 10829F
Zoro # G8775061
product price: $21.39
/ea
$21.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features 63-65 HRC; Extra Large Oval Head
- Handle Type Ergonomic Grip
- Jaw Length 10.7mm
- Jaw Width 15.5mm
- Material Forged Steel, Induction Hardened Blades
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aven
- MFR # 10829F
- Zoro # G8775061
- UPC # 766955310303
- Country of Origin Taiwan, Province of China
- Category Cutting Pliers
Dimensions
Jaw Length | 10.7mm |
Jaw Width | 15.5mm |
Overall Length | 140mm |
Details
Features | 63-65 HRC; Extra Large Oval Head |
Handle Type | Ergonomic Grip |
Material | Forged Steel, Induction Hardened Blades |
Cut | Flush |
ESD Safe | Yes |
Item | Cutter Oval Head,Large Heavy Duty,Flush |
Description
Cutter Oval Head,Large Heavy Duty,Flush
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLEVELAND 4-Flute Carbide HP VI Crn Rad Single EndMill Cleveland CEM-V-4R-TA AP/MAX 1/2"x1/2"x1-1/4"x3"x0.06CR (C80051)
- WESTWARD 8" L x General Purpose Cutting Reciprocating Saw Blade (24A579)
- DRILL AMERICA 1/2"-13 HSS Machine and Fraction Hand Taper Tap, Tap Thread Size: 1/2"-13 (DWT54726)
- WESTWARD 1/2 in Drive, 10mm Hex Metric Socket, 6 Points (53YV01)
- AVEN Cutter, Tapered Micro Head, Flush (10527B)
- AVEN Cutter Oval Head, Large Flush (10823F)
- AVEN 7 in Diagonal Cutting Plier Flush Cut Oval Nose Uninsulated (10356)
- AVEN 6 in Diagonal Cutting Plier Flush Cut Oval Nose Uninsulated (10355-ER)
- AVEN Cutter Tapered Head, Semi-Flush (10825S)
- AVEN Cutter Tapered Head, Semi Flush, w/Relief (10826S)
- GROZ Long Nose Pliers, CV Steel (31541)
- Aven Cutting Pliers