Shop All Cutting Pliers
Aven
Cutter Oval Head, Flush, w/Relief
Mfr # 10822F
Zoro # G8774976
$21.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features 63-65 HRC; Oval-Headed Shape Increases the Durability of the Cutters; Includes Relief Indent to Aid in Cutting in Confined Spaces
- Handle Type Ergonomic Grip
- Jaw Length 8.4mm
- Jaw Width 9.5mm
- Material Forged Steel, Induction Hardened Blades
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Aven
- MFR # 10822F
- Zoro # G8774976
- UPC # 766955310075
- Country of Origin Taiwan, Province of China
- Category Cutting Pliers
Dimensions
Jaw Length | 8.4mm |
Jaw Width | 9.5mm |
Overall Length | 130mm |
Details
Features | 63-65 HRC; Oval-Headed Shape Increases the Durability of the Cutters; Includes Relief Indent to Aid in Cutting in Confined Spaces |
Handle Type | Ergonomic Grip |
Material | Forged Steel, Induction Hardened Blades |
Cut | Flush |
ESD Safe | Yes |
Item | Cutter Oval Head,Flush,w/Relief |
Description
Cutter Oval Head,Flush,w/Relief
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEIN TOOLS Bucket Bag, Olive, Canvas, 10 Pockets (5151)
- STANLEY Heavy-Duty Swivel Head Riveter (MR77C)
- CRESCENT 8" Z2 K9™ V-Jaw Dipped Handle Tongue and Groove Pliers (RTZ28V)
- WHEELER-REX 1/2" Drive Deep Socket SAE 4 Pieces 1 1/16 in to 1 1/4 in , Zinc Plated (964)
- AVEN Cutter Oval Head, Flush (10821F)
- AVEN Cutter, Tr-25, Tapered Head, Flush (10521)
- AVEN 7 in Diagonal Cutting Plier Flush Cut Oval Nose Uninsulated (10356)
- AVEN Cutter Tapered Minature, Flush, w/Relief (10828F)
- AVEN Cutter Tapered Mini, Semi-Flush, w/Relief (10828S)
- AVEN Cutter Tapered Head, Flush (10825F)
- BIG HORN Carpenter Pincer / Cutting Plier / Nail Puller (19890)
- Aven Pliers