Shop All Cutting Pliers
Aven
Cutter Oval Head, Flush
Mfr # 10821F
Zoro # G8775107
$20.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features 63-65 HRC; Oval-Headed Shape Increases the Durability of the Cutters
- Handle Type Ergonomic Grip
- Jaw Length 8.4mm
- Jaw Width 9.5mm
- Material Forged Steel, Induction Hardened Blades
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Aven
- MFR # 10821F
- Zoro # G8775107
- UPC # 766955310020
- Country of Origin Taiwan, Province of China
- Category Cutting Pliers
Dimensions
Jaw Length | 8.4mm |
Jaw Width | 9.5mm |
Overall Length | 130mm |
Details
Features | 63-65 HRC; Oval-Headed Shape Increases the Durability of the Cutters |
Handle Type | Ergonomic Grip |
Material | Forged Steel, Induction Hardened Blades |
Cut | Flush |
ESD Safe | Yes |
Item | Cutter Oval Head,Flush |
Description
Cutter Oval Head,Flush
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 150-inch x 0.75-inch x 0.032 x 6 TPI Carbon Tool Steel Blade (442434)
- ARTU Rod Saw Blade, Tungsten Carbide Grit, 12In (01740)
- TEKTON 3/4 Inch Drive x 1-5/16 Inch 6-Point Socket (SHD32033)
- ZORO SELECT Marking Flag, Fluor Red, Blank, Vinyl, PK100 (2315R-200)
- AVEN Cutter Tapered Mini, 4-3/8", Flush (10331)
- AVEN Pliers Combination, 8" SS (10351)
- AVEN 6 in Diagonal Cutting Plier Flush Cut Oval Nose Uninsulated (10355-ER)
- AVEN Cutter Oval Head, Large Flush (10823F)
- AVEN 7 in Diagonal Cutting Plier Flush Cut Oval Nose Uninsulated (10356)
- AVEN Cutter Oval Head, Semi Flush (10821S)
- KNIPEX 5 in 70 Diagonal Cutting Plier Standard Cut Narrow Nose Uninsulated (70 01 125)
- Aven Cutting Pliers