Shop All Cutting Pliers
Aven
Cutter Oval Head, 4-1/2" Semi Flush
Mfr # 10321
Zoro # G8775317
product price: $17.59
/ea
$17.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features 50-52HRC; Box Joint Construction; Induction Hardened Jaws; Dual Leaf Springs
- Handle Type Cushion Grip
- Jaw Length 14mm
- Jaw Width 11mm
- Material Stainless Steel 400 Series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aven
- MFR # 10321
- Zoro # G8775317
- UPC # 766955310815
- Country of Origin Pakistan
- Category Cutting Pliers
Dimensions
Jaw Length | 14mm |
Jaw Width | 11mm |
Overall Length | 114mm |
Details
Features | 50-52HRC; Box Joint Construction; Induction Hardened Jaws; Dual Leaf Springs |
Handle Type | Cushion Grip |
Material | Stainless Steel 400 Series |
Cut | Semi Flush |
ESD Safe | Yes |
Item | Cutter Oval Head, 4-1/2" Semi Flush |
Description
Cutter Oval Head,4-1/2 In. Semi Flush
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRWIN Rivet, Tri-Grip, Aluminum, PK100 (AD610ATF)
- DRILL AMERICA 9/16"-16 Carbon Steel Hex Die (DWTSH9/16-16)
- LENOX Recip Saw Blade, TPI 14, 25 UNT, PK4 (20179B9114R)
- WRIGHT TOOL 1/2" Drive Metric, 22 pcs (472)
- AVEN Cutter Oval Head, Large Flush (10823F)
- AVEN Cutter Tapered, 4-1/2", Semi Flush (10325)
- AVEN Cutter, Tapered Narrow Head, Flush (10503)
- AVEN Pliers Combination, 8" SS (10351)
- AVEN Cutter Oval Head, Flush, w/Relief (10822F)
- AVEN Cutter, Oblique, 4-1/2", Semi-Flush (10328)
- KLEIN TOOLS Heavy-Duty Lineman's Pliers, 7-Inch (J20017NE)
- Aven Pliers