Shop All Cutting Pliers
Aven
Cutter, Oblique, 4-1/2", Semi-Flush
Mfr # 10328
Zoro # G8775439
product price: $15.79
/ea
$15.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features 50-52HRC; Box Joint Construction; Induction Hardened Jaws; Dual Leaf Springs
- Handle Type Cushion Grip
- Jaw Width 11.85mm
- Material Stainless Steel 400 Series
- Overall Length 114mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aven
- MFR # 10328
- Zoro # G8775439
- UPC # 766955310938
- Country of Origin Pakistan
- Category Cutting Pliers
Dimensions
Jaw Width | 11.85mm |
Overall Length | 114mm |
Details
Features | 50-52HRC; Box Joint Construction; Induction Hardened Jaws; Dual Leaf Springs |
Handle Type | Cushion Grip |
Material | Stainless Steel 400 Series |
Cut | Semi Flush |
ESD Safe | Yes |
Item | Cutter,Oblique,4-1/2",Semi-Flush |
Description
Cutter,Oblique,4-1/2 In.,Semi-Flush
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CLE-LINE 118° Heavy-Duty Cobalt Hex Shank Jobber Length Drill Cle-Line 1804 Straw HSS-CO RHS/RHC 7/16 (C10624)
- CHICAGO-LATROBE 135° Heavy-Duty Jobber Length Drill Chicago-Latrobe 150ASP-TA TiAlN HSS RHS/RHC 27/64 (42627)
- MILWAUKEE TOOL 1/4 in Screwdriver Bit Set, 26-Piece (48-32-4408)
- HHIP 3/8-18 TiN Coated Taper Pipe Tap (1011-3320)
- AVEN Cutter Oval Head, 4-1/2", Flush (10323)
- AVEN Cutter Oval Head, Flush, w/Relief (10822F)
- AVEN Cutter Tapered, 4-1/2", Flush (10326)
- AVEN Cutter Tapered Head, Semi Flush, w/Relief (10826S)
- AVEN Pliers Combination, 8" SS (10351)
- AVEN Cutter Tapered Minature, Flush, w/Relief (10828F)
- KNIPEX 6 1/4 in End Cutting Nipper Uninsulated (68 01 160)
- Aven Pliers