Shop All Cutting Pliers
Aven
Cutter, End, 4-1/2", Semi-Flush
Mfr # 10327
Zoro # G8775335
product price: $17.25
/ea
$17.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Features 50-52HRC; Box Joint Construction; Induction Hardened Jaws; Dual Leaf Springs
- Handle Type Cushion Grip
- Jaw Width 11.85mm
- Material Stainless Steel 400 Series
- Overall Length 114mm
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aven
- MFR # 10327
- Zoro # G8775335
- UPC # 766955310921
- Country of Origin Pakistan
- Category Cutting Pliers
Dimensions
Jaw Width | 11.85mm |
Overall Length | 114mm |
Details
Features | 50-52HRC; Box Joint Construction; Induction Hardened Jaws; Dual Leaf Springs |
Handle Type | Cushion Grip |
Material | Stainless Steel 400 Series |
Cut | Semi Flush |
ESD Safe | Yes |
Item | Cutter, End, 4-1/2", Semi-Flush |
Description
Cutter,End,4-1/2 In.,Semi-Flush
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL 5 3/8 in Aluminum Cutting Circular Saw Blade (25/32 in Arbor) (48-40-4075)
- TEKTON 1/2 Inch Drive 6-Point Impact Socket Set, 23-Piece (10-32 mm) (SID92322)
- DEWALT Flat Box Extension Handle, 23" to 32 (DXTT-2-782)
- KO-KEN Socket 9mm 4 Point 38mm 1/2 Sq. Drive (14400-9WN)
- AVEN Cutter Tapered Mini, 4-3/8", Flush (10331)
- AVEN Cutter Tapered, 4-1/2", Semi Flush (10325)
- AVEN Cutter Oval Head, Semi Flush (10821S)
- AVEN Cutter Oval Head, Large Heavy Duty, Flush (10829F)
- AVEN Cutter Tapered, 4-1/2", Flush (10326)
- AVEN Cutter Tapered Head, Flush (10825F)
- TITAN CUTTER 7.5" COMPOUND DIAGONAL (TL11412)
- Aven Cutting Pliers