Shop All Crimping Tool Dies
Aven
Crimping Die D AWG: 10/8/6 DIN: 6/10/16 MM2
Mfr # 10179DS
Zoro # G7213755
product price: $28.99
/ea
$28.99
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aven
- MFR # 10179DS
- Zoro # G7213755
- UPC # 766955319351
- Country of Origin Taiwan, Province of China
- Category Crimping Tool Dies
Details
Item | Crimping Die D AWG 10/8/6 DIN 6/10/1 |
Description
Crimping Die D AWG 10/8/6 DIN 6/10/1
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GEDORE Construction Ratchet, 19 x 22mm (29 19X22)
- GEDORE Combination Wrench, 34mm, Includes: Not Applicable (1 B 34)
- WIHA Slotted Phillips Torx® Hex XSelector Set (79495)
- CRAFTSMAN Sockets, 3/4" Drive 1-5/8" 12 Point SAE (CMMT47783)
- AVEN Crimping Die D AWG: 22/20/18/16/14/12 DIN: 0.5 0.751.01.52.54.0 MM2 (10178DS)
- AVEN Crimping Die F1 DIN 25/35 MM2 (10187D)
- AVEN Crimping Die A AWG 22-18/6-14/12-10 (10188D)
- PANDUIT Crimping Tool, Insulated, 22-14 AWG (CT-300-1)
- PALADIN TOOLS Die Kings/Adc-1694A Blister (PA2657)
- MILWAUKEE TOOL EXACT 250 MCM Aluminum 12T U-Style Die (49-12-U250)
- HUSKIE TOOLS 46 TON DIE EQUIV 243 (HT58DM)
- Aven Crimping Tool Dies