Shop All Ferrules
Aven
Crimp Tool, For Wire Ferrules, 6-10 AWG
Mfr # 10179
Zoro # G2355110
product price: $52.15
/ea
$52.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Handle Material Rubber
- Features Easy Die Replacement; Quick Release; Adjustable Tension; hardened dies to ensure reliability and longevity; high-precision
- Capacity 6 to 10 AWG
- Material Steel
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Details
Item | Crimp Tool,For Wire Ferrules,6-10 AWG |
Handle Material | Rubber |
Features | Easy Die Replacement; Quick Release; Adjustable Tension; hardened dies to ensure reliability and longevity; high-precision |
Capacity | 6 to 10 AWG |
Material | Steel |
Description
Crimp Tool,For Wire Ferrules,6-10 AWG
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D IEC Magnetic Contactor, 3 Poles, 24 V DC, 9 A, Reversing: Yes (LC2D09BD)
- LITTELFUSE Open Fuse Block, J UL Class, 3 Poles, 60A Amp Range, 600V AC/DC Volt Rating (LFJ600603CID)
- TEMPCO Temp Ctrl Box, Analog, 120V, 15A, 150-550F (PCT10002)
- KABLE KONTROL Kable Kontrol® Releasable Reusable Zip Ties - 6" Long - 50 Lbs Tensile Strength - 100 pack - UV Black (CTR600BLK)
- AVEN Crimp Tool, For Wire Ferrules, 12-22 AWG (10178)
- KNIPEX End Ferrules, 20 AWG (0.5mm2) Tw, PK200 (97 99 370)
- PANDUIT Ferrule, Insul, 16 Awg, 8mmpin, Bl, PK2500 (FSD78-8-2KD0)
- ECLIPSE TOOLS Wire Ferrule, White, 20 AWG, 10mm.PK500 (701-013)
- GLOBE COMMERCIAL PRODUCTS Crimp Hose Ferrule, 1"L, Brass, PK25 (B-781-SP2)
- KNIPEX End Ferrules, 8 AWG (10mm2) Wire, PK100 (97 99 337)
- ECLIPSE TOOLS Wire Ferrule, Yellow, 18 AWG, PK100 (701-014-100)
- Aven Ferrules