Shop All Wire Strippers & Crimpers
Aven
Aven 10501 Tapered Head Cutter; SemiFlush
Mfr # 10501
Zoro # G703924204
product price: $27.75
/ea
$27.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aven
- MFR # 10501
- Zoro # G703924204
- UPC # 766955311195
- Country of Origin China
- Category Wire Strippers & Crimpers
Description
Features
- Durable 5 mm. thick blades.
- For use on copper wire up to 12 AWG.
- ESD Safe grips make tool comfortable and easy to use.
- Compact ergonomic design.
- Semi-flush cutting edge.
- Item Weight - 0.2 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOSCH 4-Cutter Hammer Drill Bit 1/8" x 3.000"L, Hex (HCBG01B25T)
- BOSTITCH Assembly, Driver/Piston (G0201600)
- APEX Socket Extension, Square, 1/4" Drive (EX-250-B-3)
- MITUTOYO Dial indicators, 0.01-10 mm (2046AB-11)
- JONARD TOOLS Compact Cable Slit & Ring Tool, 0.125 - 0.250 (CSR-250)
- DEWALT 20V MAX* XR(R) CORDLESS CABLE STRIPPER KIT (DCE151TD1)
- PROSKIT Crimper, Flat Cable, IDC Connectors (300-011)
- PALADIN TOOLS Strip/Cut Strip/Cut 30-20 Awg (PA70057)
- ECLIPSE ENTERPRISES. Eclipse - Lunar Crimper for Insulated Flag terminals AWG 12-10 and 14-16 (902-332)
- IDEAL 5 1/2 in Wire Stripper 22 to 16 AWG (45-671)
- JONARD TOOLS Insulated Cable Dismantling Knife with Blade Guard (KN-300INS)
- Aven Crimping Tools