Shop All Wire Strippers & Crimpers
Aven
Aven 10323 Flush Oval Head Cutter - 4.5 Inch
Mfr # 10323
Zoro # G703907290
$34.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Aven
- MFR # 10323
- Zoro # G703907290
- UPC # 766955310853
- Country of Origin China
- Category Wire Strippers & Crimpers
Description
Features
- Cutters are extremely popular and used for general purpose wire cutting.
- Strong and versatile.
- Box joint construction for durability and perfect jaw alignment.
- Dual leaf springs ensure opening and closing is comfortable.
- ESD Safe Grips provides protection against static as well as extra comfort for repetitive work.
- Mirror finished stainless steel (400 series) provides superior rust protection compared with standard carbon steel pliers.
- Induction hardened jaws for durability.
- Jaw Style - Oval.
- Cutting Edge - Flush.
- Size - 4.5 Inch
- Item Weight - 0.2 lbs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUPERCUT 93.5-inch x 0.25-inch x 0.025 x 10-14 TPI Premium Bimetal Blade (430394)
- CRESCENT LUFKIN 1/2" x 38m/125' Atlas® SAE/Metric Dual Sided Chrome Clad®/Nubian® Double Duty Oil Gauging Tape (CN1298SME590N)
- KRAFT TOOL Easy Mixer Concrete Hoe w/60" Handle (CC211)
- DYNABRADE Air Random Orbital Sander, 0.28HP, 5 In. (56850)
- PANDUIT Manual Crimping Tool For #8 To 1/0 Awg L (CT-810)
- URREA Stripper Plier, Fiber Optic 6, 3" (310)
- ECLIPSE 8 in Crimper 8P8C/RJ-45, 6P2C/6P4C/6P6C RJ-11 and RJ-14 (300-018)
- HAKKO/CHP Flush Cut Medium Cutter, Clean Cut, 16Awg (TR-30)
- KLEIN TOOLS Blades for Wire Stripper (11074)
- PROSKIT Crimper, D-Sub, Closed Barrel Contacts, (300-015)
- IMPERIAL STRIDE TOOL Imperial Stride Tool 389-S75046 Cutter Wheels For Stainless 274Fb 321Fb (389-S75046)
- Aven Wire Strippers & Crimpers