Shop All Adjustable Wrenches
Aven
Adjustable Wrench, Stainless Steel, 8"
Mfr # ST8115-1006
Zoro # G5407503
Free Shipping & Returns
$124.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 8"
- Material 304 Stainless steel
- Features Mirror Polished To Provide Excellent Rust Resistance, Corrosion Resistant
- Adjustable Wrench Nominal Length 8"
- Jaw Capacity 1-1/8"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Aven
- MFR # ST8115-1006
- Zoro # G5407503
- UPC # 766955320630
- Country of Origin China
- Category Adjustable Wrenches
Dimensions
Overall Length | 8" |
Adjustable Wrench Nominal Length | 8" |
Details
Material | 304 Stainless steel |
Features | Mirror Polished To Provide Excellent Rust Resistance, Corrosion Resistant |
Jaw Capacity | 1-1/8" |
Wrench Handle End Style | Hang Hole |
Item | Adjustable Wrench,Stainless Steel, 8" |
Description
Adjustable Wrench,Stainless Steel,8
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- EAZYPOWER Mini Mounted Point, 2-3/4 in. L, AO (87139/B)
- HYDE Scraper Chisel Wall Stiff 3In (02400)
- PROTO Proto J1324PGD 24 oz. Ball Pein Hammer - Industrial Fiberglass Handle (J1324PGD)
- TEKTON 3/8 Inch Drive x 4 mm Long Hex Bit Socket (SHB13402)
- AVEN Adjustable Wrench, Stainless Steel, 6" (ST8115-1004)
- AVEN Adjustable Wrench, Stainless Steel, 10" (ST8115-1008)
- WESTWARD Adj. Wrench, 10", 1-5/16" Cap., Chrome (31D023)
- STAHLWILLE TOOLS Single-end Wrench, adjustable Size18 max.53 mm (40260118)
- PROTO Adjustable Wrench, Overall 15-1/16" L (J715A)
- RIDGID Adjustable Wrench, 18 in. (768)
- URREA 15" Lg Black Finish Adjustab (715S)
- Aven Adjustable Wrenches