Shop All Adjustable Wrenches
Aven
Adjustable Wrench, Stainless Steel, 6"
Mfr # ST8115-1004
Zoro # G5407488
product price: $107.99
/ea
Free Shipping & Returns
$107.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 6"
- Material 304 Stainless steel
- Features Mirror Polished To Provide Excellent Rust Resistance, Corrosion Resistant
- Adjustable Wrench Nominal Length 6"
- Jaw Capacity 15/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aven
- MFR # ST8115-1004
- Zoro # G5407488
- UPC # 766955320616
- Country of Origin China
- Category Adjustable Wrenches
Dimensions
Overall Length | 6" |
Adjustable Wrench Nominal Length | 6" |
Details
Material | 304 Stainless steel |
Features | Mirror Polished To Provide Excellent Rust Resistance, Corrosion Resistant |
Jaw Capacity | 15/16" |
Wrench Handle End Style | Hang Hole |
Item | Adjustable Wrench,Stainless Steel, 6" |
Description
Adjustable Wrench,Stainless Steel,6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Bit TORXPLUS 25IP 70mm 1/4 Hex Drive (121T.70-25IP)
- OSG Spiral Flute Tap Bottoming, 3 Flutes (2986201)
- UNITED SCIENTIFIC Hand Lens, Metal Frame, 100Mm Diameter (MFG100)
- OX TOOLS Pro Joint Knife, Stainless Steel, OX Grip, 2" (OX-P013205)
- AVEN Adjustable Wrench, Stainless Steel, 10" (ST8115-1008)
- CHANNELLOCK Adj. Wrench, 4", 1/2" Cap., Chrome (804)
- JONES STEPHENS 6 Length 5/16 Capacity Adjustable Pw (J40075)
- TENG TOOLS 4005 - 12" Adjustable Wrench (4005)
- SCHLEY PRODUCTS Oxygen Sensor Wrench With Handle & Grip Drive (67750A)
- CRESCENT 4" Adjustable Black Oxide Wrench - Bagged (AT24BK)
- TENG TOOLS PIN.WRENCH (HP2038)
- Aven Wrenches