Shop All Adjustable Wrenches
Aven
Adjustable Wrench, Stainless Steel, 10"
Mfr # ST8115-1008
Zoro # G5407512
product price: $157.99
/ea
Free Shipping & Returns
$157.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length 10"
- Material 304 Stainless steel
- Features Mirror Polished To Provide Excellent Rust Resistance, Corrosion Resistant
- Adjustable Wrench Nominal Length 10"
- Jaw Capacity 1-5/16"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aven
- MFR # ST8115-1008
- Zoro # G5407512
- UPC # 766955320654
- Country of Origin China
- Category Adjustable Wrenches
Dimensions
Overall Length | 10" |
Adjustable Wrench Nominal Length | 10" |
Details
Material | 304 Stainless steel |
Features | Mirror Polished To Provide Excellent Rust Resistance, Corrosion Resistant |
Jaw Capacity | 1-5/16" |
Wrench Handle End Style | Hang Hole |
Item | Adjustable Wrench,Stainless Steel, 10" |
Description
Adjustable Wrench,Stainless Steel,10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- QUALTECH Extension Socket, 4 Inside Morse Taper, 2 Outside Morse Taper (DEWES4-2)
- MAKITA 3/8" Drill, 4.9A, 0-2,500RPM (6407)
- STANLEY 11-1/2 lb. Soft-Face Dead Blow Sledge Hammer, 36 in L, 3 1/2 in Face Dia., Steel, Red (57-554)
- H & H INDUSTRIAL PRODUCTS 12 X 8 X 2" Granite Surface Plate Grade B 0 Ledge (4401-1598)
- AVEN Adjustable Wrench, Stainless Steel, 6" (ST8115-1004)
- AVEN Adjustable Wrench, w/PVC, SS, 8" (ST8115-1006G)
- BAHCO Bahco Wrench, Adjustable, 8" (8071V)
- BAHCO Bahco Adjustable Wrench, Black, 10" (8072 R US)
- HARVEST FORGE Wrench, Adjustable, Black, 10" (41080)
- WESTWARD 3-Piece Chrome Adjustable Wrench Set (6 in, 8 in, 10 in) (1NYB8)
- PROSOURCE Wrench Slip Nut Adjustable (T1523L)
- Aven Wrenches