Shop All Locking Pliers
Aven
9 in Locking Plier
Mfr # 10376
Zoro # G3722042
product price: $76.05
/ea
Free Shipping & Returns
$76.05
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Smooth Gliding Locking Mechanism Enables Easy One-Handed Operation, Easy Turning Pressure Adjusting Screw in the Handle to Lock the Jaws
- Jaw Length 1.37"
- Material Stainless Steel
- Overall Length 9"
- Finish polished
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aven
- MFR # 10376
- Zoro # G3722042
- UPC # 766955311164
- Country of Origin Pakistan
- Category Locking Pliers
Dimensions
Jaw Length | 1.37" |
Overall Length | 9" |
Details
Features | Smooth Gliding Locking Mechanism Enables Easy One-Handed Operation, Easy Turning Pressure Adjusting Screw in the Handle to Lock the Jaws |
Material | Stainless Steel |
Finish | polished |
Jaw Release Lever | One Hand Operation |
Plier Item | Locking Pliers |
Item | Pliers Locking,9" SS,Straight Jaws |
Description
Pliers Locking,9 In. SS,Straight Jaws
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Sweetheart No.9-1/2 Block Plane (12-138)
- MILWAUKEE TOOL 8 in Thin Metal & Stainless Cutting Circular Saw Blade (5/8 in Arbor) (48-40-4520)
- LENOX 8" L x Specialty Cutting Reciprocating Saw Blade (20576800RG)
- TEKTON 3/8 Inch Drive Extension Set, 2-Piece (18, 24 in.) (SHA91012)
- AVEN Pliers Slip Joint, 6" SS (10370)
- IRWIN 10 in Irwin Vise-Grip Hex Key Adjusting Screw Plain Grip Locking Plier (102L3 - 10R)
- LANG HDRetaining Ring Plier, Int/Ext, Tip Kit (87)
- XTRWELD 06 in Pliers, C, Locking, Steel Black Nickel Chrome (TPLR06RT)
- GEARWRENCH 2 Piece Straight & 45° Hog Ring Plier Set (3702D)
- TEKTON 7 in Indexing Round Jaw Locking Plier (PLK20007)
- WESTWARD 9 in Locking Adjusting Plain Grip Locking Plier (1ECF3)
- Aven Pliers