Shop All Cutting Pliers
Aven
7 in Diagonal Cutting Plier Flush Cut Oval Nose Uninsulated
Mfr # 10356
Zoro # G5384041
product price: $28.89
/ea
$28.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Excellent Rust Resistance, More Cutting Power
- Handle Type Plain
- Jaw Length 1 in
- Jaw Width 1 in
- Material Stainless Steel 400 Series
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aven
- MFR # 10356
- Zoro # G5384041
- UPC # 766955311096
- Country of Origin Pakistan
- Category Cutting Pliers
Dimensions
Jaw Length | 1 in |
Jaw Width | 1 in |
Overall Length | 7 in |
Tip Width | 1/4 in |
Cutter Length | 3/4 in |
Maximum Wire Cutting Diameter | 0.75 in |
Overall Length Range | 6 - 8 in |
Description
If you are looking for a tool that can cut through materials such as aluminum, brass, and soft steel, the Aven 10356 Diagonal Cutting Plier is just what you need. Made of stainless steel 400 series, this cutting plier has jaws that are 1 in. long and 1 in. wide. It also has a semi flush cut for maximum control when making cuts on flat surfaces. With an overall length of 7 in., this diagonal cutting plier has an oval nose with plain handle. The handle color is natural to suit different preferences. The Aven 10356 Diagonal Cutting Plier is durable and high quality so you can use it with confidence every time you work on your projects.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VULCAN Cutter Circle Drywall 8-1/2 In (152503L)
- ROCKY MOUNTAIN TWIST Rmt 137Hd B&G Jobber Drill 1/4" (95006012)
- WALTER Metric 120° solid carbide chamfer mill, MC502-10.0A4L-WJ30TF, 10 mm di (MC502-10.0A4L-WJ30TF)
- DE-STA-CO Toggle Clamp, Horiz, SS, 0.67 In, 2.71 In (205-USS)
- AVEN Cutter Tapered Minature, Flush, w/Relief (10828F)
- AVEN Cutter Tapered Head, Semi Flush, w/Relief (10826S)
- AVEN 6 in Diagonal Cutting Plier Flush Cut Oval Nose Uninsulated (10355-ER)
- AVEN Cutter, End, 4-1/2", Semi-Flush (10327)
- AVEN Cutter Tapered Head, Semi-Flush (10825S)
- AVEN Cutter, Tapered Micro Head, Flush (10527B)
- KNIPEX Precision Nippers, 5 In (78 91 125)
- Aven Pliers