Shop All Plier Sets
Aven
6 Piece Plier Set ESD Safe Cushion Handle
Mfr # 10600A
Zoro # G5407287
Free Shipping & Returns
$85.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Number of Pieces 6
- Material 400 Series Stainless Steel
- Overall Length 4-1/2", 4-1/2", 5-3/4", 4-3/4", 4-1/2", 4-1/2"
- Features Induction Hardened Jaws, Dual Leaf Springs, ESD Safe Cushioned Grips
- Handle Type ESD Safe Cushion
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Aven
- MFR # 10600A
- Zoro # G5407287
- UPC # 766955311270
- Country of Origin Pakistan
- Category Plier Sets
Dimensions
Overall Length | 4-1/2", 4-1/2", 5-3/4", 4-3/4", 4-1/2", 4-1/2" |
Details
Number of Pieces | 6 |
Material | 400 Series Stainless Steel |
Features | Induction Hardened Jaws, Dual Leaf Springs, ESD Safe Cushioned Grips |
Handle Type | ESD Safe Cushion |
Includes | (1) 4-1/2" Chain Nose Pliers; (1) 4-1/2" Flat Nose; (1) 5-3/4" Needle Nose; (1) 4-3/4" Long Nose with Cutter; (1) 4-1/2" Standard Oval Head Cutter; (1) 4-1/2" End Cutter; Leatherette Pouch |
Item | Plier Set, Stainless Steel, 6PCS |
Description
Plier Set, Stainless Steel, 6PCS
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- COMMSCOPE Replacement for Commscope Ct-7812 (CT-7812 COMMSCOPE)
- PROTO 3/8 in Drive, 5.5mm 6 pt Metric Socket, 6 Points (J52055MH)
- BON TOOL Bon 28-128 Landscape Rake, 24" (28-128)
- MORSE Spade Bit, Series: WSB, 7/16 in dia, 6 in OAL, 1/4 in Shank (WSB437)
- WIHA 3 Piece Bi-Material Grip Plier Set Insulated Handle (32873)
- SUNEX Heavy Duty Cutting Pliers, 11In (SUN3710V)
- URREA Combination pliers Set of 4 pieces (J200G)
- PERFORMANCE TOOL Snap Ring Plier Set, W1150S (W1150S)
- OTC Retaining Ring Plier Set (4513)
- SAFETY TECHNOLOGY INTERNATIONAL Quick Stop Sprinkler Tool, Gray, Steel (STI-QT)
- MILWAUKEE TOOL 2 Piece Torque Lock Locking Pliers Set Overmold Handle (48-22-3402)
- Aven Plier Sets