Shop All Needle Nose Pliers
Aven
6 in Needle Nose Plier, Side Cutter Plain Handle
Mfr # 10360
Zoro # G5383323
product price: $18.99
/ea
$18.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Overall Length Standard
- Jaw Width 1/8 in
- Features Can be Autoclaved to Temperatures up to 250 Degrees F
- Material Stainless Steel
- Number of Pieces 1
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Aven
- MFR # 10360
- Zoro # G5383323
- UPC # 766955311102
- Country of Origin Pakistan
- Category Needle Nose Pliers
Dimensions
Overall Length | Standard |
Jaw Width | 1/8 in |
Jaw Length | 1 1/2 in |
Tip Width | 1/16 in |
Cutter Length | 1 1/2 in |
Overall Length Range | 6 - 8 in |
Description
If you need a high-quality tool for working with small objects, the AVEN 10360 Needle Nose Plier is the one to choose. With a jaw width of 1/2 in., this stainless steel needle nose plier can handle small and delicate objects. The pliers can be autoclaved to temperatures up to 250 degrees F. The plain handle gives you a good grip on the tool. The 6 in. length of the needle nose plier makes it easy to get into tight spaces or work over your head. If you are looking for a reliable tool that will allow you to work with small parts, this AVEN 10360 Needle Nose Plier is the perfect choice for you.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAGNET SOURCE Magnetic Pick-Up Tool, 37 in. L (07247)
- CLEVELAND Screw Machine Drill Bit, 7/16 in Size, 118 Degrees Point Angle, High Speed Steel, Bright Finish (C04591)
- MSD IGNITION PRO CRIMP TOOL RACHET ACTION (35051)
- DRILL AMERICA 13/16" Carbide Tipped Hole Cutter 1" Depth of Cut (CTH0812)
- AVEN Pliers Chain, Nose, 5", Long Serrated (10311S)
- AVEN Pliers Round, Nose, 4-1/2", Smooth Jaws (10305)
- AVEN Pliers Bent, Nose, 6" Long Smooth Jaws (10313)
- AVEN Pliers Parallel Flat, Nose, 5", w/Cutter (10761)
- AVEN Pliers Flat, Nose, 5", Smooth Jaws (10304)
- AVEN Pliers Flat, Nose, 6", Smooth Jaws (10335)
- KNIPEX 4 1/2 in Chain Nose Plier Multi-Component Grip Handle (35 22 115 ESD)
- Aven Pliers