Shop All Bar Soap
Aveeno
Aveeno Moisturizing Bar 3.5 oz., PK24
Mfr # 003623
Zoro # G6397418
product price: $87.99
/pk 24, $3.67/ea
Free Shipping & Returns
$87.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
Description
Aveeno Moisturizing Bar 3.5 oz.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SYNERGY Medicine Vending Machine, 49 lb., 20 in. W (HA6-T)
- ZORO SELECT Gauze Wrap, Non-Sterile, Wht, Gauze, Box, PK4 (9999-0702)
- MAJOR Diphenhydramine Capsules 25mg, 1000PK (121281)
- FERNO Lifting Bridle (418-1)
- WHITE MARBLE Wrapped Basics Bar Soap, .75oz, PK1000 (DIA 06009)
- OXYGEN Fragrance Free Soap 1Oz, 288Pk (OXY-FF-HFS|1)
- DR. SQUATCH Pine Tar Scent Soap Bar 5 oz (RTLBARPNT-6-6)
- GOOD DAY Bar Soap, Fresh, 1-1/2, PK500 (TD390150)
- GRANDMAS No Scent Bar Soap 6 ounce (60018)
- TREATMENTS Bar Soap, , 176 oz, 200PK (TREA-SOAP02|1)
- DOVE Bar Soap, 4.25 Oz, Unscented, Gentle, PK72 (CB613789)
- Aveeno Bar Soap