Shop All Sofas & Love Seats
Ave 6
Sofa, Main Street, Seaweed, 30-3/4" x 32-3/4"
Mfr # MST53-S22
Zoro # G6991971
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$720.99
Free 30-Day Returns
Key Features
- Weight Capacity 650 lb.
- Series Main Street
- Overall Depth 30-3/4"
- Overall Height 32-3/4"
- Category Type Sofa
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ave 6
- MFR # MST53-S22
- Zoro # G6991971
- UPC # 090234339649
- Country of Origin China
- Category Sofas & Love Seats
Dimensions
Overall Depth | 30-3/4" |
Overall Height | 32-3/4" |
Details
Weight Capacity | 650 lb. |
Series | Main Street |
Category Type | Sofa |
Item | Sofa |
Description
Sofa,Main Street,Seaweed
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NATIONAL PUBLIC SEATING Folding Chair, Vinyl, Beige, PK4 (1201)
- SECO Locking Poster Case, 18" x 24", Silver (LOCKINGCASE1824SV)
- BESTAR L Shaped Desk, 76.4" D, 66" W, 30.4" H, Dark Chocolate, Melamine (60852-79)
- SAFCO Book Cart, Double-Sided, Black (5335BL)
- AVE 6 Sofa, 30-1/2" x 29-1/2", Upholstery Color: Espresso (PAC53-V34)
- AVE 6 Loveseat, 30-1/2" x 29-1/2", Upholstery Color: Black (PAC52-V18)
- AVE 6 Loveseat, 29-1/2" x 32", Upholstery Color: Charcoal (MST52-W12)
- AVE 6 Sofa, 35-3/4" x 36-1/2", Upholstery Color: Taupe (RSL53-SK335)
- AVE 6 Russell 3 Seater Sofa, Earth, 35-3/4" x 36-1/2" (RSL53-SK334)
- AVE 6 Loveseat, Main Street, Seaweed, 29-1/2" x 32" (MST52-S22)
- MANHATTAN COMFORT Trillium Loveseat in Black and Rose Gold (LS016-BK)
- Ave 6 Sofas & Love Seats