Shop All Sofas & Love Seats
Ave 6
Sofa, 35-3/4" x 36-1/2", Upholstery Color: Ivory
Mfr # RSL53-SK52
Zoro # G8604379
Item requires special delivery charges. A $135.00 per item surcharge will be applied.
$815.99
Free 30-Day Returns
Key Features
- Series Russell
- Frame Material Solid Wood
- Overall Depth 35-3/4"
- Number of Compartments 3
- Overall Height 36-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Ave 6
- MFR # RSL53-SK52
- Zoro # G8604379
- UPC # 090234479543
- Country of Origin China
- Category Sofas & Love Seats
Dimensions
Overall Depth | 35-3/4" |
Overall Height | 36-1/2" |
Details
Series | Russell |
Frame Material | Solid Wood |
Number of Compartments | 3 |
Item | Sofa |
Category Type | Sofa |
Upholstery Color | Ivory |
Description
Russell 3 Seater Sofa,Ivory
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROJEX Rubber Leg Tip Black Round 1/2 in. W , 4PK (P0005)
- FLASH FURNITURE Lila Black Metal Restaurant Stack Chair with Aluminum Slats (TLH-017C-BK-GG)
- LUXOR Reclaim 72X66 3 Panel Screen i (RCLM7266ZSG)
- HIRSH 15" W 2 Drawer File Cabinet, Putty, Letter (14409)
- AVE 6 Chaise Lounge, 32" x 30", Upholstery Color: White (BAK72-W32)
- AVE 6 Sofa, 35-3/4" x 36-1/2", Upholstery Color: Taupe (RSL53-SK335)
- AVE 6 Loveseat, 29-1/2" x 32", Upholstery Color: Charcoal (MST52-W12)
- AVE 6 Loveseat, 30-1/2" x 29-1/2", Upholstery Color: Black (PAC52-V18)
- AVE 6 Russell 3 Seater Sofa, Earth, 35-3/4" x 36-1/2" (RSL53-SK334)
- AVE 6 Sofa, 30-1/2" x 29-1/2", Upholstery Color: Espresso (PAC53-V34)
- BAXTON STUDIO Sava Grey Upholstered Walnut Wood 3-Seater Sofa (150-8762)
- Ave 6 Sofas & Love Seats