Shop All Sofas & Love Seats
Ave 6
Sofa, 30-3/4" x 32-3/4", Upholstery Color: Wheat
Mfr # MST53-C28
Zoro # G6991892
product price: $760.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$760.99
Free 30-Day Returns
Key Features
- Weight Capacity 650 lb.
- Series Main Street
- Overall Depth 30-3/4"
- Overall Height 32-3/4"
- Category Type Sofa
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ave 6
- MFR # MST53-C28
- Zoro # G6991892
- UPC # 090234339625
- Country of Origin China
- Category Sofas & Love Seats
Dimensions
Overall Depth | 30-3/4" |
Overall Height | 32-3/4" |
Details
Weight Capacity | 650 lb. |
Series | Main Street |
Item | Sofa |
Category Type | Sofa |
Upholstery Color | Wheat |
Description
Sofa,Main Street,Wheat
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BLUM 350-550mm L1 Tip-on Blumotion Units & Triggers (T60L7340 R+L)
- HOLLAND BAR STOOL CO Ohio State 17" x 22" Logo Mirror (MLogoOhioSt)
- ZORO SELECT Mini Blinds, 72" Lx 34" W, Alabaster, Vinyl (493P08)
- JIALLO Jiallo 72858 Brilliant Swivel Candle Snuffer (72858)
- AVE 6 Loveseat, Main Street, Seaweed, 29-1/2" x 32" (MST52-S22)
- AVE 6 Sofa, 30-1/2" x 29-1/2", Upholstery Color: Espresso (PAC53-V34)
- AVE 6 Russell 3 Seater Sofa, Earth, 35-3/4" x 36-1/2" (RSL53-SK334)
- AVE 6 Loveseat, 30-1/2" x 29-1/2", Upholstery Color: Black (PAC52-V18)
- AVE 6 Sofa, Main Street, Seaweed, 30-3/4" x 32-3/4" (MST53-S22)
- AVE 6 Loveseat, 29-1/2" x 32", Upholstery Color: Charcoal (MST52-W12)
- LESRO Mystic Lounge Reception Loveseat, Charcoal, RS Fog Upholstery (ML1501)
- Ave 6 Sofas & Love Seats