Shop All Sofas & Love Seats
Ave 6
Sofa, 30-3/4" x 32-3/4", Upholstery Color: Charcoal
Mfr # MST53-W12
Zoro # G6991962
product price: $701.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$701.99
Free 30-Day Returns
Key Features
- Weight Capacity 650 lb.
- Series Main Street
- Overall Depth 30-3/4"
- Overall Height 32-3/4"
- Category Type Sofa
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ave 6
- MFR # MST53-W12
- Zoro # G6991962
- UPC # 090234339632
- Country of Origin China
- Category Sofas & Love Seats
Dimensions
Overall Depth | 30-3/4" |
Overall Height | 32-3/4" |
Details
Weight Capacity | 650 lb. |
Series | Main Street |
Item | Sofa |
Category Type | Sofa |
Upholstery Color | Charcoal |
Description
Sofa,Main Street,Charcoal
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FLASH FURNITURE Red & Blue Designer Swivel Gaming Office Chair (UL-A075-BL-GG)
- INFINITY INSTRUMENTS Square Retro Orange - 9" Square Retro Wall Clock (13228OR-4103)
- HILLMAN 916 8 Blued Cut Tack (122594)
- FLASH FURNITURE Rectangle Laminate Table, 30" W, 60" L, 31.125" H, Laminate Top, Wood Grain (XU-MAHTB-3060-TR18-GG)
- AVE 6 Davis Loveseat, Klein, Azure Fabric, 29" x 32" (DVS52-K14)
- AVE 6 Sofa, 35-3/4" x 36-1/2", Upholstery Color: Taupe (RSL53-SK335)
- AVE 6 Sofa, 30-1/2" x 29-1/2", Upholstery Color: Black (PAC53-V18)
- AVE 6 Loveseat, 30-1/2" x 29-1/2", Upholstery Color: Black (PAC52-V18)
- AVE 6 Loveseat, 29-1/2" x 32", Upholstery Color: Charcoal (MST52-W12)
- AVE 6 Chaise Lounge, 32" x 30", Upholstery Color: White (BAK72-W32)
- DREAMSEAT Silver Sofa with Philadelphia Eagles Primary Logo (XZ7759001SOCDBK-PSNFL21025)
- Ave 6 Sofas & Love Seats