Shop All Sofas & Love Seats
Ave 6
Sofa, 30-1/2" x 29-1/2", Upholstery Color: Black
Mfr # PAC53-V18
Zoro # G6992489
product price: $586.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.
$586.99
Free 30-Day Returns
Key Features
- Weight Capacity 400 lb.
- Series Pacific
- Frame Material Metal
- Overall Depth 30-1/2"
- Overall Height 29-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ave 6
- MFR # PAC53-V18
- Zoro # G6992489
- UPC # 090234318903
- Country of Origin China
- Category Sofas & Love Seats
Dimensions
Overall Depth | 30-1/2" |
Overall Height | 29-1/2" |
Details
Weight Capacity | 400 lb. |
Series | Pacific |
Frame Material | Metal |
Category Type | Sofa |
Item | Sofa |
Upholstery Color | Black |
Description
Sofa,Pacific,Black Vinyl
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- FIXTURESFIRST 950 39 SPG-I 39 in. Rollaway Bed (FI2588961)
- HANDI TREADS Non-Slip Bath Tread, 3/4" x 7.5" clear, PK12, Adhesive, Mold and Mildew Resistant (HTBT0107CP2)
- FLASH FURNITURE Burgundy Fabric Banquet Chair (4-FD-C01-ALLGOLD-3169-GG)
- BULBHEAD Furniture Ruby Sliders Nano-Weave 8 pk, 8PK (15933-12)
- AVE 6 Sofa, 30-1/2" x 29-1/2", Upholstery Color: Espresso (PAC53-V34)
- AVE 6 Russell 3 Seater Sofa, Earth, 35-3/4" x 36-1/2" (RSL53-SK334)
- AVE 6 Chaise Lounge, 32" x 30", Upholstery Color: White (BAK72-W32)
- AVE 6 Sofa, Main Street, Seaweed, 30-3/4" x 32-3/4" (MST53-S22)
- AVE 6 Sofa, 35-3/4" x 36-1/2", Upholstery Color: Taupe (RSL53-SK335)
- AVE 6 Loveseat, 30-1/2" x 29-1/2", Upholstery Color: Black (PAC52-V18)
- BAXTON STUDIO Arcadia Beige Upholstered Button-Tufted Living Room 3-Seater Sofa (130-7095)
- Ave 6 Sofas & Love Seats