Shop All Sofas & Love Seats
Ave 6
Slip Cover, Ashton, Loveseat, Fog, 35" x 37-3/8"
Mfr # ASN52-S67
Zoro # G6991789
original price:
$865.99
11% off
new price: $767.99
/ea
Item requires special delivery charges. A $85.00 per item surcharge will be applied.
$767.99
Free 30-Day Returns
Key Features
- Series Ashton
- Overall Depth 35"
- Overall Height 37-3/8"
- Category Type Loveseat
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ave 6
- MFR # ASN52-S67
- Zoro # G6991789
- UPC # 090234464914
- Country of Origin China
- Category Sofas & Love Seats
Dimensions
Overall Depth | 35" |
Overall Height | 37-3/8" |
Details
Series | Ashton |
Item | Loveseat |
Category Type | Loveseat |
Description
Slip Cover,Ashton,Loveseat,Fog
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYRAMID 13-1/2" Analog Analog Wall Clock, Black (5200)
- ZORO SELECT Work Bench Stool, 29" H., Steel (453D91)
- PROJEX Rubber Leg Tip Black Round 1/2 in. W , 4PK (P0005)
- PET ADOBE Pet Adobe Waterproof Pet Blanket, Washable, Bed and Furniture Protector, 50-inch x 60 inch, Gray (192262ANN)
- AVE 6 Chaise Lounge, 32" x 30", Upholstery Color: White (BAK72-W32)
- AVE 6 Loveseat, Main Street, Seaweed, 29-1/2" x 32" (MST52-S22)
- AVE 6 Russell 3 Seater Sofa, Earth, 35-3/4" x 36-1/2" (RSL53-SK334)
- AVE 6 Loveseat, 30-1/2" x 29-1/2", Upholstery Color: Black (PAC52-V18)
- AVE 6 Sofa, Main Street, Seaweed, 30-3/4" x 32-3/4" (MST53-S22)
- AVE 6 Loveseat, 29-1/2" x 32", Upholstery Color: Charcoal (MST52-W12)
- DREAMSEAT Silver Sofa with Toronto Maple Leafs Logo (XZ7759001SOCDBK-PSNHL42071)
- Ave 6 Sofas & Love Seats