Shop All Sofas & Love Seats
Ave 6
Russell 3 Seater Sofa, Earth, 35-3/4" x 36-1/2"
Mfr # RSL53-SK334
Zoro # G8489472
product price: $815.99
/ea
Item requires special delivery charges. A $135.00 per item surcharge will be applied.
$815.99
Free 30-Day Returns
Key Features
- Series Russell
- Frame Material Solid Wood
- Overall Depth 35-3/4"
- Number of Compartments 3
- Overall Height 36-1/2"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Ave 6
- MFR # RSL53-SK334
- Zoro # G8489472
- UPC # 090234479505
- Country of Origin China
- Category Sofas & Love Seats
Dimensions
Overall Depth | 35-3/4" |
Overall Height | 36-1/2" |
Details
Series | Russell |
Frame Material | Solid Wood |
Number of Compartments | 3 |
Category Type | Sofa |
Item | Sofa |
Description
Russell 3 Seater Sofa,Earth
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Mini Blinds, 72" Lx 39" W, White, Vinyl (493N80)
- INTERNATIONAL CONCEPTS 42 W, 42 L, 36.3 H, Washed Gray Taupe (K09-42DPT-27B-6B)
- DC-FIX Dc-fix 346-0166 17 x 78 in. Decorative Self Adhesive Film; Splinter (346-0166)
- HOLLAND BAR STOOL CO 30" Blk Wrinkle US Naval Academy NAVY Swivel Bar Stool, Ladder Back (L01430USNavA)
- AVE 6 Sofa, Main Street, Seaweed, 30-3/4" x 32-3/4" (MST53-S22)
- AVE 6 Davis Loveseat, Klein, Azure Fabric, 29" x 32" (DVS52-K14)
- AVE 6 Sofa, 35-3/4" x 36-1/2", Upholstery Color: Taupe (RSL53-SK335)
- AVE 6 Sofa, 30-1/2" x 29-1/2", Upholstery Color: Espresso (PAC53-V34)
- AVE 6 Loveseat, Main Street, Seaweed, 29-1/2" x 32" (MST52-S22)
- AVE 6 Sofa, 30-1/2" x 29-1/2", Upholstery Color: Black (PAC53-V18)
- DREAMSEAT Silver Loveseat with Corvette Symbol Logo (XZ7759003LSCDBK-PSGMC61075)
- Ave 6 Sofas & Love Seats